Shop All Skate Wheel Conveying
Bestflex
Conveyor, Bed Length 12', Width 30"
Mfr # B/FP1.5-30-12-5
Zoro # G3332686
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$10,684.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Drive Type Belt Drive
- Conveyor Frame Type Flexible
- Frame Shape Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestflex
- MFR # B/FP1.5-30-12-5
- Zoro # G3332686
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Roller Dia. | 1 1/2 in |
Between Frame Width | 30 in |
Overall Width | 30 in |
Overall Length | 12 ft |
Maximum Length | 12 ft |
Bed Depth | 12" |
Shaft Dia. | .438" |
Bed Length | 12' |
Retracted Length | 4 ft |
Overall Height | 31-1/2 in to 44-1/2 in |
Bed Width | 30" |
Minimum Length | 4 ft. |
Adjustable Height | 31 1/2" to 44 1/2" |
Width | 30" |
Adjustable Height - Conveyors | Yes |
Axle Size | 7/16 in |
Description
Powered Roller Conveyor, Flexible Conveyor Frame Type, Flexible, 100 lb/ft Maximum Load Capacity, 30 in Between Frame Width, 12 ft Overall Length, 30 in Overall Width, 1 1/2 in Roller Dia., Up to 5 in Roller Spacing, Aluminum Frame Material, Belt Drive Conveyor Drive Type, Drive Section Type, Light-Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Test Chain, 1/4 in, 135 ft. L, 2600 lb (34RZ35)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-GAL)
- SOUTHWORTH Scissor Lift Table, 770 lb. Cap, 23-19/32"W, 35-13/16"L (A-350W)
- SUNCAST COMMERCIAL Tilt Truck, Heavy-Duty, Gray, 2200 lb. (RMTTHD100)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22618012P)
- ULTIMATION Expandable Conveyor, 18in Wide, 2-8 Long (USWFlex-18-3)
- ZORO SELECT Skate Wheel Conveyor, 32-11/16" W Overall (55KR80)
- ULTIMATION Plastic Replacement Skate Wheel (SKPW-001)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22624024S)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10A)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618012S)
- Bestflex Skate Wheel Conveying