Shop All Skate Wheel Conveying
Bestflex
Conveyor, Bed Length 12', Width 24"
Mfr # B/FP1.5-24-12-5
Zoro # G3332561
product price: $13,263.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$13,263.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Drive Type Belt Drive
- Conveyor Frame Type Flexible
- Section Type Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestflex
- MFR # B/FP1.5-24-12-5
- Zoro # G3332561
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Roller Dia. | 1 1/2 in |
Between Frame Width | 24 in |
Overall Width | 24 in |
Overall Length | 12 ft |
Minimum Length | 4 ft. |
Maximum Length | 12 ft |
Bed Width | 24" |
Width | 24" |
Axle Size | 7/16 in |
Bed Length | 12' |
Adjustable Height - Conveyors | Yes |
Retracted Length | 4 ft |
Adjustable Height | 31 1/2" to 44 1/2" |
Bed Depth | 12" |
Overall Height | 31-1/2 in to 44-1/2 in |
Shaft Dia. | .438" |
Description
Powered Roller Conveyor, Flexible Conveyor Frame Type, Flexible, 100 lb/ft Maximum Load Capacity, 24 in Between Frame Width, 12 ft Overall Length, 24 in Overall Width, 1 1/2 in Roller Dia., Up to 5 in Roller Spacing, Aluminum Frame Material, Belt Drive Conveyor Drive Type, Drive Section Type, Light-Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow (NERM020S-L-15)
- TRI-ARC Access Platform, Rolling, Refrig Truck (RA10FT-R09)
- SOUTHWORTH Motor Single Phase 1 Hp Southworth Oem (2221612)
- UNITED SALES Skatewheel Cover, Plastic, 2-7/32" Dia. (PSW1.93)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN250)
- OASIS MACHINERY Flexible Gravity Skatewheel Conveyor (T1732S)
- ULTIMATION Expandable Conveyor, 18in Wide, 2-8 Long (USWFlex-18-3)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10G)
- ZORO SELECT Skate Wheel Conveyor, 32-11/16" W Overall (55KR80)
- Bestflex Skate Wheel Conveying