Shop All Skate Wheel Conveying
Bestflex
Conveyor, Bed Length 12', Width 18"
Mfr # B/FP1.5-18-12-5
Zoro # G3332607
product price: $10,439.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$10,439.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Conveyor Drive Type Belt Drive
- Frame Material Aluminum
- Conveyor Frame Type Flexible
- Section Type Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestflex
- MFR # B/FP1.5-18-12-5
- Zoro # G3332607
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Roller Dia. | 1 1/2 in |
Between Frame Width | 18 in |
Overall Width | 18 in |
Overall Length | 12 ft |
Bed Depth | 12" |
Adjustable Height - Conveyors | Yes |
Axle Size | 7/16 in |
Bed Width | 18" |
Shaft Dia. | .438" |
Adjustable Height | 31 1/2" to 44 1/2" |
Retracted Length | 4 ft |
Overall Height | 31-1/2 in to 44-1/2 in |
Maximum Length | 12 ft |
Bed Length | 12' |
Width | 18" |
Minimum Length | 4 ft. |
Description
Powered Roller Conveyor, Flexible Conveyor Frame Type, Flexible, 100 lb/ft Maximum Load Capacity, 18 in Between Frame Width, 12 ft Overall Length, 18 in Overall Width, 1 1/2 in Roller Dia., Up to 5 in Roller Spacing, Aluminum Frame Material, Belt Drive Conveyor Drive Type, Drive Section Type, Light-Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/8 In, L100Ft, WLL2880Lb, 7x19, Steel (2VJP5)
- TEREX Winch Handle Assembly (37151GT)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- ZORO SELECT Stem Caster, 100 lb. Load, Black Wheel (P3S-NB60G-SG5)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X250)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 24in. W (24X20X90G)
- ASHLAND CONVEYOR Skatewheel, Steel, 100lb, 1-15/16" Dia, PK50 (SK 100 G90 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- ULTIMATION Plastic Replacement Skate Wheels, 100PK (SKPW-100)
- ULTIMATION Steel Replacement Skate Wheels, 100PK (SKW-002)
- Bestflex Skate Wheel Conveying