Shop All Shower Heads
Bestcare
wall, Shower Head, Chrome, Wall
Mfr # WHCSH25
Zoro # G9969486
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Vandal Resistant Fasteners
- Features Conical Showerhead, Fixed Spray Pattern, Non-Adjustable
- Material Brass
- Flow Rate 2.5 gpm
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WHCSH25
- Zoro # G9969486
- UPC # 883232434603
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 3-1/4" |
Width | 3-1/4" |
Depth | 3" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 5 1/8 in |
Description
Ligature Resistant Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Cone, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 in, Fixed Showerhead Width 5 1/8 in, Ligature Resistant Yes, Manufacturers Warranty Length 1 yr, BestCare, WH538, 1/2 in NPT, Showerhead Function Single, Brass, Stainless Steel, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Wall Mounted, Chrome, Vandal Resistant Showerhead
Restrictions
- This item has been restricted from sale in the following states: CO, MD, NJ, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (466-120)
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156C)
- KOHLER Kingston Ultra Elongated Toilet Bowl Only in White Seat not Included (K-84325-0)
- ZORO SELECT Flexible Coupling, For Pipe Size 18x18" (1056-1818)
- BESTCARE wall, Shower Head, Chrome, Wall (WHCSH15)
- BESTCARE Shower Head, Chrome, Wall (WHCSH-WSB)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- DELTA Universal Showering Components Ultrasoak 4-Setting Shower Head (52487-RB)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- PLUMB PAK Showerhead Swivel Chrome (PP825-13)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- Bestcare Bathtub Faucets & Accessories