Shop All Showerheads and Tub Faucets
Bestcare
wall, Ligature Resistant Showerhead, Chrome, White
Mfr # WH538-FH-CSH-SRCH
Zoro # G3720916
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ADA Compliant Ligature Resistant Tri-Lever Handle, Temperature/Pressure Balancing Valve
- Features Shower Components Are Arranged to Be Installed Onto Finished Wall and Serviced Through a Removable Panel
- Flow Rate 1.6 gpm
- ADA Compliant Yes
- Finish Chrome, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestcare
- MFR # WH538-FH-CSH-SRCH
- Zoro # G3720916
- UPC # 883232436928
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 1 in |
Manufacturers Warranty Length | Lifetime |
Description
Ligature Resistant Showerhead, ADA Compliance Yes, Non CEC Compliant, NPT, Faucet Handle Type Knob, Fixed Showerhead Flow Rate 1.5 gpm, Number of Handles 2, BestCare, WH538 Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Shape Conical, Wall Mounted, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Fitting Pex 1 Inch Tee Brass (APXT11)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice, NBR 70 O-Ring (2070-MFC-NB1)
- ZORO SELECT 1/2" MNPT 304 SS Hex Head Plug (40HP112N012)
- SLOAN Gasket Vbf5 1-1/2 Gasket Slip Joint (48 Pack) (5322001)
- BESTCARE Surface, Chrome, White (WH458-CSH)
- BESTCARE wall, Individual Wall Shower Panel With Ligature Resistant Showerhead (WH418-FH-CSH)
- BESTCARE Wall, Concealed Diverter Valve, Chrome (WHDIV)
- BESTCARE wall, Individual Wall Shower Panel With Ligature Resistant Showerhead (WH418-CSH)
- BESTCARE wall, Ligature Resistant Showerhead, Chrome, White (WH538-CSH-SRCH)
- BESTCARE Shower Sys, Flat Circle (WHCHS)
- DELTA Universal Showering Components 7-Setting Wall Bar Hand Shower (75800140)
- Bestcare Showerheads and Tub Faucets