Shop All Showerheads and Tub Faucets
Bestcare
wall, Individual Wall Shower Panel With Ligature Resistant Showerhead
Mfr # WH418-CSH
Zoro # G6389680
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Frame, Vandal Resistant Fasteners
- Features Shower is Arranged to Be Installed on a Finished Wall and Serviced Through a Removable Front Panel
- Flow Rate 1.6 gpm
- ADA Compliant Yes
- Finish Chrome, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH418-CSH
- Zoro # G6389680
- UPC # 883232437925
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 25 in |
Width | 9 in |
Depth | 4 1/2 in |
Face Dia. | 1 in |
Depth (In.) | 4-1/2" |
Height (In.) | 25 |
Width (In.) | 9 |
Manufacturers Warranty Length | Lifetime |
Overall Height | 25 in |
Overall Width | 9 in |
Overall Depth | 4 1/2 in |
Description
Individual Wall Shower Panel With Ligature Resistant Showerhead, ADA Compliance Yes, Non CEC Compliant, NPT, Faucet Handle Type Lever, Chrome, White, Fixed Showerhead Flow Rate 1.5 gpm, Number of Handles 1, Overall Depth 4 1/2 in, Overall Height 25 in, Overall Width 9 in, BestCare, WH418 Series, Shower Valve Type Pressure Balancing, Showerhead Shape Conical, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220492)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3" Nom Pipe, Electro Galvanized Gold (200300)
- KISSLER Universal Fit Pop-Up Rod Extension (08-1001)
- KOHLER Trip Handle Assembly (77940-CP)
- BESTCARE wall, Ligature Resistant Showerhead, Chrome, White (WH538-CSH-SRCH)
- BESTCARE Shower Sys, Flat Circle (WHCHS)
- BESTCARE wall, Ligature Resistant Showerhead, Chrome, White (WH538-FH-CSH-SRCH)
- BESTCARE Surface, Chrome, White (WH458-CSH)
- BESTCARE wall, Individual Wall Shower Panel With Ligature Resistant Showerhead (WH418-FH-CSH)
- BESTCARE Wall, Concealed Diverter Valve, Chrome (WHDIV)
- VALTERRA SHOWER HEAD, HANDHELD, TRICKLE SHUT-OFF, CHROME (PF276037)
- Bestcare Showerheads and Tub Faucets