Shop All Bathroom Sinks
Bestcare
Vanity Basin
Mfr # WH3779-OCC11M
Zoro # G211379664
product price: $2,945.99
/ea
Free Shipping & Returns
$2,945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 21 3/4 in
- Overall Width 54 in
- Overall Height 22 in
- Bowl Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH3779-OCC11M
- Zoro # G211379664
- UPC # 883232716945
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 21 3/4 in |
Overall Width | 54 in |
Overall Height | 22 in |
Bowl Depth | 4 in |
Back Splash Height | 3 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 5/16 in |
Bowl Width | 12 1/2 in |
Bowl Length | 14 1/2 in |
Side Splash Height | 3 in |
Description
Wash Basin, ADA Compliance Yes, Back Splash Height 3 in, Bowl Depth 4 in, D-Shape, Bowl Size 14 1/2 in x 12 1/2 in, White, Drain Opening 1 1/2 in, Faucet Hole Dia. 1 5/16 in, Faucet Installation Style Centerset, Faucet Mounting Centers Center Mount Only, Powder Coated, Gauge Not Applicable, Mounting Location - Faucet Wall, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 22 in, Overall Length 21 3/4 in, Overall Width 54 in, Whitehall, WH3778 Series, Side Splash Height 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP PTFE Hose, 3/16 IDx60 In L, SS, 3000 PSI (1PCG8)
- CHICAGO FAUCET Button (1-144JKCP)
- DANCO Toilet Tank Lever Nut White Plastic (40098B)
- APOLLO VALVES 1-1/4" Press Brass Ball Valve Inline (77VLF10601)
- BESTCARE Best, Sink, DShape, 14-1/2inx12-1/2inx4in (WH3776L-09)
- BESTCARE Bathroom Sink with Faucet, 0.7 gpm, Chrome (WH3740-3373-SO)
- BESTCARE Best, Basin, DShape, 15-1/2inx12-1/2inx6in (WH3740-09)
- BESTCARE Bathroom Sink, White, SS, Wall Mount, 0.5gpm (WH3740-3375L-SO-110V-BAT)
- BESTCARE Best, Sink, DShape, 14-1/2inx12-1/2inx4in (WH3776R-09)
- BESTCARE Bathroom Sink, White, D-Shaped, 15" x 12" (WH3775-3375L-SO-110V-BAT)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (5871-5UA3-0)
- Bestcare Bathroom Sinks