Shop All Bathroom Sinks
Bestcare
Vanity Basin, Center Mount Only
Mfr # WH3778R-09
Zoro # G111379658
product price: $1,933.99
/ea
Free Shipping & Returns
$1,933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 21 3/4 in
- Overall Width 29 in
- Overall Height 23 in
- Bowl Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH3778R-09
- Zoro # G111379658
- UPC # 883232490180
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 21 3/4 in |
Overall Width | 29 in |
Overall Height | 23 in |
Bowl Depth | 4 in |
Back Splash Height | 3 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 5/16 in |
Side Splash Height | 3 in |
Bowl Length | 14 1/2 in |
Bowl Width | 12 1/2 in |
Description
Wash Basin, ADA Compliance Yes, Back Splash Height 3 in, Bowl Depth 4 in, D-Shape, Bowl Size 14 1/2 in x 12 1/2 in, White, Drain Opening 1 1/2 in, Faucet Hole Dia. 1 5/16 in, Faucet Installation Style Centerset, Faucet Mounting Centers Center Mount Only, Powder Coated, Gauge Not Applicable, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 23 in, Overall Length 21 3/4 in, Overall Width 29 in, Whitehall, WH3778 Series, Side Splash Height 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Baby Wall Seat 22-1/4" x 13-1/4", Vertical, 150 lb. Capacity (67018)
- THRIFCO PLUMBING Fit-All Clear Tub/Shower Handle Replaces Danco 80852 (4401578)
- LEGEND VALVE 1-1/2 X 3/4 GALV. HEX BUSHING (352-622C)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 40 (5P672)
- BESTCARE Bathroom Sink, White, SS, Wall Mount, 0.5gpm (WH3740-3375L-SO-110V-BAT)
- BESTCARE Best, Sink, DShape, 14-1/2inx12-1/2inx4in (WH3776L-09)
- BESTCARE Best, Basin, DShape, 15-1/2inx12-1/2inx6in (WH3740-09)
- BESTCARE Bathroom Sink with Faucet, 0.7 gpm, Chrome (WH3740-3373-SO)
- BESTCARE Bathroom Sink, 19-7/8 In. L, 22-1/2 In. H (WH3775--3373)
- BESTCARE Best, Sink, DShape, 14-1/2inx12-1/2inx4in (WH3776R-09)
- KOHLER Vox Round Vessel Bathroom Sink (14800-96)
- Bestcare Bathroom Sinks