Shop All Wall Shelving
Bestcare
Utility Shelf, SS, 12 in Overall W
Mfr # WH1182
Zoro # G3850565
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Shelves 2
- Color White
- Finish Powder Coated
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1182
- Zoro # G3850565
- UPC # 883232495062
- Country of Origin Mexico
- Category Wall Shelving
Dimensions
Overall Width | 12 in |
Overall Height | 18 1/8 in |
Overall Depth | 3 in |
Overall Length | 12 in |
Details
Item | Utility Shelf |
Material | Stainless Steel |
Number of Shelves | 2 |
Color | White |
Finish | Powder Coated |
Ligature Resistant | Yes |
Features | Open Vertical Shelf Design with Sloping Top |
Collection | BestCare(R) |
Number of Towel Bars | 0 |
Includes | (4) Screws |
Product Type | Bathroom Shelf |
Center to Center Hole Distance | 9 in |
ADA Compliant | No |
Resistance Properties | Ligature Resistant |
Includes Mounting Hardware | Yes |
Description
Utility Shelf, Product Type Vanity Shelf, Mounting Type Recessed, Overall Height 18 1/8 in, Overall Width 12 in, Overall Depth 3 in, Material Stainless Steel, Finish Powder Coated, Weight Capacity Not Applicable, Center to Center Hole Distance 9 in, ADA Compliant No, Includes Mounting Hardware Yes, Color White, Includes (4) Screws, Resistance Properties Ligature Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (920-01)
- LITTLE GIANT Machine Table 36" W, 36" Height (MT1-2436-36-3R)
- ECONOCO Add On Hook 2", Silver, 96PK (SW/H2)
- WARPS LINER SHELF WHT 24""X10' (PM210-W)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 36"W x 14"H, Chrome (2HGD3)
- NEW AGE Aluminum Wall Shelf, 15"D x 48"W x 13-1/4"H, Silver (NS793)
- WHITEHAUS Antonio Miro Lrg Iroko Wood Wall Mount Counter Top Unit W/ Integral Dr (AMMT02)
- NORTHBEAM 24 in. Distressed Floating Shelves, Brown - 2 Piece (SLF0280115000)
- AMORE DESIGNS Amore Designs VIL1212WH Wood Shelving Villages White Corner Shelf (VIL1212WH)
- AMGOOD 18in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1848)
- RUBBERMAID 0.625 in. H X 36 in. W X 10 in. D Gray Wood Shelf Board (2028980)
- Bestcare Wall Shelving