Shop All Bath Towel Bars and Hooks
Bestcare
Towel/Clothes Hook
Mfr # WHD-TH-BLUE
Zoro # G511327433
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Overall Height 3 1/2 in
- Overall Depth 7/8 in
- Material Plastic
- Features Compact Size, Dignity Suite(TM) Towel/Clothes Hook Combines Safety with Patient Friendly Looks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestcare
- MFR # WHD-TH-BLUE
- Zoro # G511327433
- UPC # 883232754282
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 3 1/2 in |
Overall Depth | 7/8 in |
Overall Width | 3 1/8 in |
Base Height | 3 1/2 in |
Base Width | 3 1/8 in |
Details
Item | Bathroom Hook |
Number of Hooks | 1 |
Material | Plastic |
Features | Compact Size, Dignity Suite(TM) Towel/Clothes Hook Combines Safety with Patient Friendly Looks |
Includes | Tamper-Resistant Screws |
Standards | ADA Compliant, NY State Office of Mental Health |
Weight Capacity | 10 lb |
Resistance Properties | Ligature Resistant |
Release Point | 11 lb |
Includes Mounting Hardware | Yes |
Base Shape | Pentagon |
Style Number - MERCH | Ligature Resistant |
Description
Bathroom Hook, Base Diameter Not Applicable, Finish Not Applicable, Material Plastic, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 7/8 in, Overall Height 3 1/2 in, Overall Width 3 1/8 in, Release Point 11 lb, Includes Mounting Hardware Yes, Base Shape Pentagon, Base Height 3 1/2 in, Base Width 3 1/8 in, Features Compact Size, Dignity Suite(TM) Towel/Clothes Hook Combines Safety with Patient Friendly Looks, Includes Tamper-Resistant Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5001-66RC)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 10)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0)
- PRIME-LINE Universal Toilet Wax Rings, Includes Black Rubber Funnel 6 Pack (MP56530)
- BESTCARE Bathroom Hook, 1 Hook, 5-1/8" H, 7/8" D (WH1830A-SLPT)
- BESTCARE Towel/Clothes Hook (WHD-TH-WHITE)
- BESTCARE Bathroom Hook, 4 Hooks, 6-1/2" H, 7/8" D (WH1828A-SLPT)
- BESTCARE Towel Shelf, Pwdr Coat, Ligature Resistant (WH1820FA-14)
- BESTCARE Security Hook, 1 Hook, 7/8In D, EnviroGlaze (WH1830-SLPT)
- BESTCARE Towel/Clothes Hook (WHD-TH-GRAY)
- MOEN Economy Towel Ring Bright Chrome (950)
- Bestcare Bath Towel Bars and Hooks