Shop All Toilet Paper Dispensers & Holders
Bestcare
Toilet Paper Holder, White, SS, 9-1/16" L
Mfr # WH1845B
Zoro # G7759501
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Stainless steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1845B
- Zoro # G7759501
- UPC # 883232471158
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
Length (In.) | 9-1/16 |
Height (In.) | 7-9/16 |
Depth (In.) | 3-5/8 |
Width (In.) | 8-3/4 |
Width | 8 3/4 in |
Height | 7 5/8 in |
Depth | 3 5/8 in |
Dispenser Height | 3.26 in |
Dispenser Width | 2.4 in |
Dispenser Depth | 4 in |
Wall Opening Size | 5-1/2" x 7-1/2" |
Hook Size (In.) | 1/2 |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, WHITEHALL BestCare(R), Dispenser Capacity (1) Roll, Stainless Steel, Finish Powder Coated, White, Horizontal Single Roll, Holder Style Recessed, Universal, Ligature Resistant Yes, ADA Compliance No, Height 7 5/8 in, Width 8 3/4 in, Depth 3 5/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-PAPER Floor Protection Paper, Brown, 120 ft. L (12360/20)
- DYMON Aerosol Clear Reflections Aerosol Glass Cleaner, Silver/Blue, 12 PK (ITW38520CT)
- 3M Polishing Pad, Red, Shape Trapezoid, PK4 (86019)
- TOUGH GUY 0.5L White/Yellow, Plastic Dual Spray Bottle (35WT52)
- BESTCARE Toilet Paper Holder, White, SS, 10-1/2" L (WH1847B)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1845FA)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1840FA)
- BESTCARE Toilet Paper Holder, Ligature Resistant (1845FA)
- KIBI Circular Toilet Paper Holder - Matte Black (KBA1405MB)
- MOEN Dartmoor Paper Holder, Bl (YB2108BL)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Paper Holder, Flat Black (LG-PH1 FBL)
- Bestcare Toilet Paper Dispensers & Holders