Shop All Toilet Paper Dispensers & Holders
Bestcare
Toilet Paper Holder, White, SS, 10-1/2" L
Mfr # WH1847B
Zoro # G7759468
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Stainless steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1847B
- Zoro # G7759468
- UPC # 883232466802
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth (In.) | 4-9/16 |
Length (In.) | 10-1/2 |
Width (In.) | 10-1/2 |
Height (In.) | 10 |
Depth | 4 1/2 in |
Height | 10 in |
Width | 10 3/4 in |
Dispenser Height | 3.38 in |
Dispenser Depth | 3.13 in |
Dispenser Width | 3.35 in |
Hook Size (In.) | 1/2 |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, WHITEHALL BestCare(R), Dispenser Capacity (1) Roll, Stainless Steel, Finish Powder Coated, White, Horizontal Single Roll, Holder Style Recessed, Universal, Ligature Resistant Yes, ADA Compliance No, Height 10 in, Width 10 3/4 in, Depth 4 1/2 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN8448)
- VIKING Shop Towels, 14x12", 25 pcs. (981610)
- RUBBERMAID COMMERCIAL 20 gal Square Trash Can, Silver Metallic, 18 1/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC18EPLSM)
- HERCULES Root Destroyer Crystals, 2 lb. (20602)
- BESTCARE Toilet Paper Holder, White, SS, 9-1/16" L (WH1845B)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1845FA)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1840FA)
- BESTCARE Toilet Paper Holder, Ligature Resistant (1845FA)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Satin Nickel (61328)
- RESIDENTIAL ESSENTIALS Residential Essentials 2508VB Standard Tissue Holder; Venetian Bronze (2508VB)
- SPECTRUM Holder Paper Towel White (40200)
- Bestcare Toilet Paper Dispensers & Holders