Shop All Toilet Paper Dispensers & Holders
Bestcare
Toilet Paper Holder, Enviro-Glaze, White
Mfr # WH1847
Zoro # G9969513
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1847
- Zoro # G9969513
- UPC # 883232442431
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 7 3/4 in |
Depth | 3 5/8 in |
Width | 11 1/8 in |
Dispenser Height | 7 3/4 in |
Dispenser Depth | 3 5/8 in |
Dispenser Width | 11 1/8 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, WHITEHALL BestCare(R), Dispenser Capacity (1) Roll, Stainless Steel, Finish Powder Coated, White, Horizontal Single Roll, Holder Style Recessed, Universal, Ligature Resistant Yes, ADA Compliance No, Height 7 3/4 in, Width 11 1/8 in, Depth 3 5/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Grill Brush - Grill Cleaner - BBQ Grill Accessories - Grill Scraper - (K-S-MO-QC-DB)
- SCOTT Essential Coreless Twin Jumbo Roll Tissue Dispenser, 20x6x11, Black (09608)
- BISSELL No Scent Pet Odor Eliminator 22 Liquid (25P7)
- RUBBERMAID COMMERCIAL 11 gal Round Untouchable 11-Gallon Waste Container, Gray, Plastic (RCP2947GRA)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1840FA)
- BESTCARE Toilet Paper Holder, White, SS, 9-1/16" L (WH1845B)
- BESTCARE Toilet Paper Holder, White, SS, 10-1/2" L (WH1847B)
- BESTCARE Toilet Paper Holder, Ligature Resistant (1845FA)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1845FA)
- KOHLER Riff Toilet Tissue Holder Matte Black (27413-BL)
- SCOTT Toilet Paper Dspnsr Blk (09602)
- Bestcare Toilet Paper Dispensers & Holders