Shop All Toilet Paper Dispensers & Holders
Bestcare
Toilet Paper Holder, (1) Roll, White
Mfr # WH1840FA
Zoro # G6124553
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Stainless steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestcare
- MFR # WH1840FA
- Zoro # G6124553
- UPC # 883232437574
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 7 in |
Depth | 4 3/4 in |
Height | 7 in |
Dispenser Width | 4 in |
Dispenser Depth | 3.91 in |
Dispenser Height | 7 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, WHITEHALL BestCare(R), Dispenser Capacity (1) Roll, Stainless Steel, Finish Powder Coated, White, Horizontal Single Roll, Holder Style Recessed, Universal, Ligature Resistant Yes, ADA Compliance No, Height 7 in, Width 7 in, Depth 4 3/4 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Pina Colada, 7 oz Aerosol Spray, PK12 (CHA 5180)
- WINDSOFT Bath Tissue, Jumbo, 2 Ply, Continuous Sheets, White, 12 PK (WIN 202)
- MALISH Brush Head, Grill (Coarse) (RHC)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 48 Boxes, 125 Sheets per Box (21601)
- BESTCARE Toilet Paper Holder, White, SS, 9-1/16" L (WH1845B)
- BESTCARE Toilet Paper Holder, White, SS, 10-1/2" L (WH1847B)
- BESTCARE Toilet Paper Holder, Ligature Resistant (1845FA)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1845FA)
- GLOBAL INDUSTRIAL Stainless Steel Jumbo Bathroom Tissue Dispenser, One 9 Roll (640903)
- SURE-LOC HARDWARE Sure-Loc Hardware Vlora Solid Brass Single Post Paper Holder, Satin Nickel (VR-PH1 15)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (58712)
- Bestcare Toilet Paper Dispensers & Holders