Shop All Toilets
Bestcare
Tank Toilet, 1.28/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White
Mfr # WH2142-ADA-T-3-EGE10_12
Zoro # G3711064
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28/1.6
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-3/4" |
Manufacturers Warranty Length | 1 yr. |
Depth | 29-3/8" |
Trapway Dia. | 3-1/2" |
Height | 18-3/18" |
Rim Height | 18-3/18" |
Description
Tank Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M In-Line Water Filter System AP717, 5560222 (7100051441)
- KOHLER Kumin 18" Towel Bar (97878-BL)
- NVENT CADDY Tubing Strut Clip, Size 1/2 In (TSM0062)
- LEGEND VALVE 1-1/2 " X1/4 " GALV. HEX BUSH (352-619)
- BESTCARE Ligature Resistant Toilet, 1.28 to 1.6 gpf, Siphon Jet, Floor Mount, Elongated, White (WH2145_10)
- BESTCARE Tank Toilet, 1.28/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (WH2142-ADA-T-3-EGE10_10)
- BESTCARE Ligature Resistant Toilet, 1.6/1.28 gpf, Wall Mount, Elongated, White (WH2142-ADA-W-0024)
- BESTCARE Ligature Resistant Toilet, 1.28 to 1.6 gpf, Siphon Jet, Floor Mount, Elongated, White (WH2145_12)
- BESTCARE Toilet Bowl, 1.28/1.6 gpf, Flush Valve, Wall Mount, Elongated, White (WH2142-ADA-W-3-EGE10_10)
- BESTCARE Ligature Resistant Toilet, 1.6 gpf, Floor Mount, Elongated, White (WH2142-2802-1.6)
- TOTO Hydropower Generator Toilet (TH559EDV503)
- Bestcare Toilets