Shop All Wash Stations
Bestcare
Smoky Granite, Three Station Sink, Lavatory System
Mfr # 3633-0014
Zoro # G7759687
product price: $3,413.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,413.99
Free 30-Day Returns
Key Features
- Type Three Station Sink
- Material of Construction Polymer Resin, Stainless Steel
- Operation Type Infrared Sensor
- People Served 3
- Color Smoky Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # 3633-0014
- Zoro # G7759687
- UPC # 883232380528
- Country of Origin Mexico
- Category Wash Stations
Dimensions
Overall Length | 36 in |
Overall Width | 26 in |
Overall Height | 40 in |
Bowl Depth | 3 in |
Overall Height (In.) | 40 in |
Overall Length (In.) | 26 in |
Basin Height (In.) | 33 1/2 in |
Basin Depth (In.) | 3 in |
Overall Width (In.) | 36 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 6 1/2 in |
Bowl Width | 20 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 34 in |
Description
Wash Fountain, ADA Compliance Yes, Back Splash Height 6 1/2 in, Bowl Depth 3 in, Bowl Length 34 in, Rectangular, Bowl Width 20 in, CEC Compliant, Smoky Granite, Connection Drain (In.) 1.5 in, P-Trap by Others, Unfinished, 0.5 gpm, Wall, 3, Operating PSI Range 30-100, Overall Height 40 in, Overall Length 36 in, Overall Width 26 in, Acorn Wash-Ware(R), Series 3633 Series, Polymer Resin, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (313UPE90-34)
- GLOBAL INDUSTRIAL Stainless Steel Utility Sink w/Faucet, 24 x 24 x 14 Deep, Non-NSF (252979)
- CHICAGO FAUCET Hose Bibb (387-LEFE27)
- WEATHERHEAD Multiple Shut-Off Valve (6747)
- BESTCARE Black, Elliptical, Wash Fountain (3403-0008)
- BESTCARE Smoky Granite, Four Station Sink, Lavatory System (3644-0015)
- ACORN ENGINEERING CO Washfountain Semi-Circular, 3 Stations, Foot Operated (3543-2-F-DV-VPB-MXTP)
- POLYJOHN Single Foot Pedal, Gray, Portable Hand Washing Station (PSW3-1000)
- SANI-LAV Wall Mount, 2 Hole, Single Knee Pedal, Stainless, Wash Station (54W1)
- SANI-LAV Floor Mount, 6 Hole, Single Foot Pedal, Stainless, Wash Station (512F1-0.5)
- SANI-LAV Floor Mount, 6 Hole, Double Foot Pedal, Stainless, Wash Station (512FSL)
- Bestcare Wash Stations