Shop All Showerheads and Tub Faucets
Bestcare
Shower Sys, Flat Circle
Mfr # WHCHS
Zoro # G3577583
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60 in Flexible Metal Hose, Collapsible Mounting Bracket, Ligature Resistant Adapter Base
- Features Quick Disconnect, Collapsible Handheld Shower Mounting Bracket
- Flow Rate 1.5 gpm
- ADA Compliant Yes
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WHCHS
- Zoro # G3577583
- UPC # 883232495192
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 48 in |
Width | 3 1/4 in |
Depth | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 3 1/4 in |
Description
Shower System, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Cone, Faucet Handle Type Lever, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Thickness 2 in, Handheld Showerhead Width 3 1/4 in, Number of Handles 1, BestCare, WHCHS Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Brass, Stainless Steel, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Handheld, Trim Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2201P-2-2)
- SLOAN Cover A71 Inside Cover Continental (0301221)
- LEGEND VALVE 3/4 P-200 NO LEAD LEGEND-PRESS (101-004NL)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- BESTCARE wall, Ligature Resistant Showerhead, Chrome, White (WH538-FH-CSH-SRCH)
- BESTCARE wall, Ligature Resistant Showerhead, Chrome, White (WH538-CSH-SRCH)
- BESTCARE Surface, Chrome, White (WH458-CSH)
- BESTCARE Wall, Concealed Diverter Valve, Chrome (WHDIV)
- ALFI BRAND Polished Chrome Square Style Thermostatic Exposed Shower Set (AB2862-PC)
- MOEN Diverter Valve Trim, Brushed Nickel, Wall Mount (MUT2011BN)
- COGHLANS Camp Shower 5-Gal (9965)
- Bestcare Showerheads and Tub Faucets