Shop All Faucet Accessories
Bestcare
Sensor, 9.0VDC, 2-3/8" L
Mfr # 2563-385-002
Zoro # G8263406
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand BestCare
- For Use With Mfr. Model Number WH3375-SO, WH3375-SO-BAT
- Length (In.) 2-3/8
- Voltage 9.0 V DC
- Includes Stern Nano Sensor (Blue), Universal Plug (Male), (2) Circuit Red, Universal Cap (Female), (4) Universal Pin (Male)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestcare
- MFR # 2563-385-002
- Zoro # G8263406
- UPC # 883232707042
- Country of Origin Israel
- Category Faucet Accessories
Dimensions
Length (In.) | 2-3/8 |
Details
Item | Sensor |
Fits Brand | BestCare |
For Use With Mfr. Model Number | WH3375-SO, WH3375-SO-BAT |
Voltage | 9.0 V DC |
Includes | Stern Nano Sensor (Blue), Universal Plug (Male), (2) Circuit Red, Universal Cap (Female), (4) Universal Pin (Male) |
Description
Sensor, Fits Brand BestCare, For Use with Series WH3375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass Single Wardrobe Hook Bright Chrome Finish (581B26)
- LEGEND VALVE 2" T4100NL FL x MIP COUPLING (313-008NL)
- DANCO Cartridge Valley Va-1 (9D00080978)
- LEGRIS Push-to-Connect Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3102 62 00)
- BESTCARE Battery Pack Holder, 9.0VDC, 4-1/2" L (0710-358-001)
- BESTCARE Piezo, 9.0VDC, 4-3/4" L (0709-065-001)
- BESTCARE Spanner Key (2998-055-199)
- BESTCARE Power Supply, 9.0VDC, 2-1/2" L (0710-735-001)
- BESTCARE Piezo, 9.0VDC, 4-3/4" L (0709-066-001)
- MOEN Hardware Kit (100440)
- KOHLER Battery Pack Assy. (1307868)
- Bestcare Faucet Accessories