Shop All Bath Towel Bars and Hooks
Bestcare
Security Hook, 4 Hook, 7/8In D, EnviroGlaze
Mfr # WH1828-SLPT
Zoro # G6150094
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 4
- Overall Height 6-1/2"
- Mounting Wall
- Finish Enviro-Glaze
- Overall Depth 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1828-SLPT
- Zoro # G6150094
- UPC # 883232437093
- Country of Origin Mexico
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 6-1/2" |
Overall Depth | 7/8" |
Overall Width | 19" |
Overall Dimensions - H x W x D | 6 1/2 in x 19 in x 7/8 in |
Details
Item | Security Hook |
Number of Hooks | 4 |
Mounting | Wall |
Finish | Enviro-Glaze |
Material | Stainless Steel |
Includes | Tamper Resistant Screw, Wall Anchor |
Features | Auto-Release Hook is Tested to Hold a Minimum of 20 lb. and Release at 40 lb. or Greater. Antiligature. |
Weight Capacity | 20 lb./Hook |
Mounting Type | Wall Mounted |
Product Type | Bathroom Security Hook |
Includes Mounting Hardware | Yes |
Release Point | 40 lb |
Base Shape | Rectangular |
Mounting Style | Front Access |
Resistance Properties | Tamper Resistant |
Style Number - MERCH | Ligature Resistant |
Description
Ligature-Resistant Hook, Base Diameter Not Applicable, Finish Enviro-Glaze, Material Stainless Steel, Mounting Location Wall, Mounting Style Front Access, Number of Hooks 4, Overall Depth 7/8 in, Overall Height 6 1/2 in, Overall Width 19 in, Release Point 40 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Features Anti-Ligature, Auto-Release Hooks, Includes Tamper Resistant Screw, Wall Anchor, Product Type Bathroom Security Hook, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9003721005 Kit Mag Anode .84 (9003721005)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- RINNAI 19.5" Condensing Vent Extension Piece, 2x4 Concentric (229309NPP)
- LEGEND VALVE 3/4" FXS T571 NO LEAD DI UNION (301-104NL)
- BESTCARE Security Hook, 1 Hook, 7/8In D, EnviroGlaze (WH1830-SLPT)
- BESTCARE Towel/Clothes Hook (WHD-TH-BLUE)
- BESTCARE Bathroom Hook, 1 Hook, 5-1/8" H, 7/8" D (WH1830A-SLPT)
- BESTCARE Towel/Clothes Hook (WHD-TH-WHITE)
- BESTCARE Bathroom Hook, 4 Hooks, 6-1/2" H, 7/8" D (WH1828A-SLPT)
- BESTCARE Towel Shelf, Pwdr Coat, Ligature Resistant (WH1820FA-14)
- KOHLER Avid 30" Towel Bar (97027-BN)
- Bestcare Bath Towel Bars and Hooks