Shop All Bathroom Sink Faucets
Bestcare
Push Button 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Satin
Mfr # WH3377
Zoro # G5089730
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH3377
- Zoro # G5089730
- UPC # 883232487470
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 1 yr |
Spout Length | 2 in |
Height | 3" |
Water Inlet Connection Size | 1/2 in |
Spout Height | 2 in |
Description
Item Ligature Resistant Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9897-375-005)
- ZURN RD2130-NH3-CI - Combination Roof Drain and Overflow with 3" No-Hub Outlet (RD2130-NH3-CI)
- ZURN P6900-20FS - 0.5 gpm Spray Outlet Slim A (P6900-20FS)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- BESTCARE Piezo Push Button 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ)
- BESTCARE Metering 2" Mount, 2 Hole Bathroom Faucet, Stainless/Chrome (WH3373)
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC-PPZ-BAT)
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC)
- BESTCARE Sensor 4" Mount, 3 Hole Bathroom Faucet, Stainless/Chrome (WH3374-PPZ)
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC-PPZ)
- MOEN Adler 1H T/Sh Fct Brnckl (82603SRN)
- Bestcare Bathroom Sink Faucets & Accessories