Shop All Bathroom Sink Faucets
Bestcare
Push Button 4 in Mount, Bathroom Faucet
Mfr # WH3378-HC-PPZ
Zoro # G3562420
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Push Button
- Mounting Hole Center to Center 4 in
- ADA Compliant Yes
- Flow Rate 0.5 gpm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH3378-HC-PPZ
- Zoro # G3562420
- UPC # 883232495178
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 3 3/4 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/4 in |
Description
Item Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Pinch Clamp Pex 3/4 Inch 10Pk (PXPC3410PK)
- APACHE Full Port Brass Ball Valve, 3/4" (70009653)
- RHEEM 15 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP15)
- KOHLER Backing Plate (87117)
- BESTCARE Metering 2" Mount, 2 Hole Bathroom Faucet, Stainless/Chrome (WH3373)
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC)
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC-PPZ-BAT)
- BESTCARE Piezo Push Button 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ)
- BESTCARE Sensor 4" Mount, 3 Hole Bathroom Faucet, Stainless/Chrome (WH3374-PPZ)
- BESTCARE Push Button 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Satin (WH3377)
- RESTORATION Dual Handle 4" Mount, 3 Hole KB601PX 4" Centerset Lavatory Faucet, Polished chrome (KB601PX)
- Bestcare Bathroom Sink Faucets & Accessories