Shop All Faucet Accessories
Bestcare
Power Cable, 9.0VDC, 1-7/16" L
Mfr # 0711-412-001
Zoro # G8259440
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Universal Plug (Male), (2) Circuit Red, Universal Cap (Female), (2) Circuit Red, Universal Socket (Female), Universal Pin (Male), Closed End Splice Connector, 22ga Wire Red 3 ft, 22ga Wire Black 3 ft
- For Use With Mfr. Model Number WH3374-PPZ, WH3374-PPZ-8IN, WH3375-SO, WH3375-SO-BAT, WH3377-PPZ, WH3377-PPZ-8IN, WH3377-PPZ-BAT, WH3377-PPZ-BAT-8IN, WH3377-WSF-PPZ, WH3377-WSF-PPZ-BAT, WH3378-HC-PPZ, WH3378-HC-PPZ-BAT
- Fits Brand BestCare
- Length (In.) 1-7/16
- Voltage 9V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # 0711-412-001
- Zoro # G8259440
- UPC # 883232707035
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Length (In.) | 1-7/16 |
Details
Item | Power Cable |
Includes | Universal Plug (Male), (2) Circuit Red, Universal Cap (Female), (2) Circuit Red, Universal Socket (Female), Universal Pin (Male), Closed End Splice Connector, 22ga Wire Red 3 ft, 22ga Wire Black 3 ft |
For Use With Mfr. Model Number | WH3374-PPZ, WH3374-PPZ-8IN, WH3375-SO, WH3375-SO-BAT, WH3377-PPZ, WH3377-PPZ-8IN, WH3377-PPZ-BAT, WH3377-PPZ-BAT-8IN, WH3377-WSF-PPZ, WH3377-WSF-PPZ-BAT, WH3378-HC-PPZ, WH3378-HC-PPZ-BAT |
Fits Brand | BestCare |
Voltage | 9V DC |
Description
Power Cable, Fits Brand BestCare, For Use with Series 1652, 1951, 1953, 3612, 3622, 3751, 3752, 3772, 3792, 3802 1420, LR1652, WH3374, WH3377
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 9" L, Exposed Screw, Exposed Screw 9" Hand Grip Bright Chrome, Bright Chrome (R2250)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 5/32" Tube Size, Black (ZUSA-TF-PTC-743)
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve Angle (86720-02)
- LEGEND VALVE 2-1/2" COPPER COUPLING (450-509)
- BESTCARE Piezo, 9.0VDC, 4-3/4" L (0709-065-001)
- BESTCARE Power Supply, 9.0VDC, 2-1/2" L (0710-735-001)
- BESTCARE Spanner Key (2998-055-199)
- BESTCARE Piezo, 9.0VDC, 4-3/4" L (0709-066-001)
- BESTCARE Battery Pack Holder, 9.0VDC, 4-1/2" L (0710-358-001)
- BESTCARE Sensor, 9.0VDC, 2-3/8" L (2563-385-002)
- DELTA Delta Commercial Instit Parts: Desd-650 Hardwire Converter (061310A)
- Bestcare Faucet Accessories