Shop All Paper Towel Dispensers
Bestcare
Paper Towel Dispenser, (1/2 Ream) C-Fold
Mfr # WH1181-1
Zoro # G3719762
original price:
$145.02
26% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold
- Product Series BestCare
- Dispenser Material Stainless Steel
- Dispenser Capacity (1/2 Ream) C-Fold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1181-1
- Zoro # G3719762
- UPC # 883232495031
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 20.828125 in |
Paper Towel Width | 10 1/4 in |
Dispenser Depth | 2 1/2 in |
Dispenser Width | 4 in |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold |
Product Series | BestCare |
Dispenser Material | Stainless Steel |
Dispenser Capacity | (1/2 Ream) C-Fold |
Automatic/Manual | Manual |
Features | Sloping Top With Open Bays |
Dispenser Color | White |
Includes | Mounting Hardware |
Finish | Stainless Steel |
Ply | 1 |
Warranty | 1 yr |
Sublease Requirement | Sublease Not Required |
Ligature Resistant | Yes |
Dispenser Mounting | Wall |
ADA Compliance | Yes |
Includes Batteries | No |
Batteries Required | No |
Compatible Mfg. Model Number | WH1181-1-SS, WH1181-2, WH1181-2-SS, WH1181-3, WH1181-3-SS |
Description
Paper Towel Dispenser, Paper Towel Type C-Fold, Manual, BestCare, Universal, Pull, Stainless Steel, Ply 1, Paper Towel Width 10 1/4 in, White, Finish Powder Coated, Dispenser Mounting Wall, Dispenser Capacity (1/2 Ream) C-Fold, Dispenser Height 13 3/4 in, Dispenser Width 4 in, Dispenser Depth 2 1/2 in, Compatible Mfg. Model Number WH1181-1-SS, WH1181-2, WH1181-2-SS, WH1181-3, WH1181-3-SS, Warranty 1 yr, Sublease Not Required, Ligature Resistant Yes, Includes Batteries No, ADA Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Red 28" Squeegee Head (77554)
- MICHIGAN BRUSH 4 1/2 in W Window Brush, Not Applicable L Handle, 4 1/2 in L Brush, Black, Wood, 5 in L Overall (MIB-41126)
- SPILLTECH Sorbents, 23 gal, 5 in x 10 ft, Biohazard Liquids, Yellow, Polyester (HZ510SN)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST450 (ST450)
- BESTCARE Paper Towel Dispenser, (1-1/2 Ream)C-Fold (WH1181-3)
- BESTCARE 15-9/16"L Paper Towel Dispenser, SS White (WH1846B)
- BESTCARE Paper Towel Dispenser, (1 Ream) C-Fold (WH1181-2)
- BESTCARE 16-5/8" L Paper Towel Dispenser, SS White (WH1848B)
- GEORGIA-PACIFIC enMotion® Flex Automatic Touchless Paper Towel Dispenser, Stainless Steel (59766)
- BSC PREFERRED Kimberly-Clark Hands-Free 8'' Roll Towel Dispenser (H-2272)
- WIPE-A-WAY Wipe-A-Way Center Pull Dispenser, Black (WA-FAC-DISP)
- Bestcare Paper Towel Dispensers