Shop All Paper Towel Dispensers
Bestcare
Paper Towel Dispenser, (1 Ream) C-Fold
Mfr # WH1181-2
Zoro # G3720584
original price:
$215.23
26% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold
- Product Series BestCare
- Dispenser Material Stainless Steel
- Dispenser Capacity (1 Ream) C-Fold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1181-2
- Zoro # G3720584
- UPC # 883232495048
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 2 1/2 in |
Paper Towel Width | 10 1/4 in |
Dispenser Width | 8 in |
Dispenser Height | 10.75 in |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold |
Product Series | BestCare |
Dispenser Material | Stainless Steel |
Dispenser Capacity | (1 Ream) C-Fold |
Automatic/Manual | Manual |
Includes | Mounting Hardware |
Dispenser Mounting | Wall |
Features | Sloping Top With Open Bays |
Finish | Stainless Steel |
Ligature Resistant | Yes |
Dispenser Color | White |
Ply | 1 |
Sublease Requirement | Sublease Not Required |
Warranty | 1 yr |
ADA Compliance | Yes |
Includes Batteries | No |
Compatible Mfg. Model Number | WH1181-1, WH1181-1-SS, WH1181-2-SS, WH1181-3, WH1181-3-SS |
Batteries Required | No |
Description
Paper Towel Dispenser, Paper Towel Type C-Fold, Manual, BestCare(R), Universal, Pull, Stainless Steel, Ply 1, Paper Towel Width 10 1/4 in, White, Finish Powder Coated, Dispenser Mounting Wall, Dispenser Capacity (1 Ream) C-Fold, Dispenser Height 13 3/4 in, Dispenser Width 8 in, Dispenser Depth 2 1/2 in, Compatible Mfg. Model Number WH1181-1, WH1181-1-SS, WH1181-2-SS, WH1181-3, WH1181-3-SS, Warranty 1 yr, Sublease Not Required, Ligature Resistant Yes, Includes Batteries No, ADA Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IROBOT Roomba i3+ Bagged Cordless Standard Filter WiFi Connected Robotic Vacuum (I355020)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53912)
- LINT BUSTER Lint Rollers, with Handle, PK12 (14200)
- BESTCARE 15-9/16"L Paper Towel Dispenser, SS White (WH1846B)
- BESTCARE Paper Towel Dispenser, (1-1/2 Ream)C-Fold (WH1181-3)
- BESTCARE 16-5/8" L Paper Towel Dispenser, SS White (WH1848B)
- BESTCARE Paper Towel Dispenser, (1/2 Ream) C-Fold (WH1181-1)
- BOBRICK WASHROOM Bobrick, CLASSICSERIES SURFACE-MOUNTED PAPER TOWEL DISPENSER, 10 13/16inX3 15/16inX14 1/16in (2620)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, White (59407A)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Combo Brsh Stn (59502)
- Bestcare Paper Towel Dispensers