Shop All Paper Towel Dispensers
Bestcare
Paper Towel Dispenser, (1-1/2 Ream)C-Fold
Mfr # WH1181-3
Zoro # G3733169
original price:
$256.02
47% off
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold
- Product Series BestCare
- Dispenser Material Stainless Steel
- Dispenser Capacity (1 1/2 Ream) C-Fold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestcare
- MFR # WH1181-3
- Zoro # G3733169
- UPC # 883232495055
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 10.063 in |
Dispenser Depth | 2 1/2 in |
Dispenser Width | 12 in |
Paper Towel Width | 10 1/4 in |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold |
Product Series | BestCare |
Dispenser Material | Stainless Steel |
Dispenser Capacity | (1 1/2 Ream) C-Fold |
Automatic/Manual | Manual |
Ligature Resistant | Yes |
Dispenser Color | White |
Features | Sloping Top With Open Bays |
Sublease Requirement | Sublease Not Required |
Dispenser Mounting | Wall |
Warranty | 1 yr |
Finish | Powder Coated |
Ply | 1 |
Includes | Mounting Hardware |
Includes Batteries | No |
ADA Compliance | Yes |
Batteries Required | No |
Compatible Mfg. Model Number | WH1181-1, WH1181-1-SS, WH1181-2, WH1181-2-SS, WH1181-3-SS |
Description
Paper Towel Dispenser, Paper Towel Type C-Fold, Manual, BestCare(R), Universal, Pull, Stainless Steel, Ply 1, Paper Towel Width 10 1/4 in, White, Finish Powder Coated, Dispenser Mounting Wall, Dispenser Capacity (1 1/2 Ream) C-Fold, Dispenser Height 13 3/4 in, Dispenser Width 12 in, Dispenser Depth 2 1/2 in, Compatible Mfg. Model Number WH1181-1, WH1181-1-SS, WH1181-2, WH1181-2-SS, WH1181-3-SS, Warranty 1 yr, Sublease Not Required, Ligature Resistant Yes, Includes Batteries No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Graffiti and Paint Remover Towels 10-1/2" x 12-1/4", Gray/White (5EWC2)
- SPILFYTER Sorbents, 29 gal, 16 in x 20 in, Oil, Red, Polypropylene (M-65)
- GLASS PLUS Liquid Glass Cleaner, 32 oz., Blue, Unscented, Trigger Spray Bottle, 12 PK (94378)
- EXAIR Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm (6193-30)
- BESTCARE 15-9/16"L Paper Towel Dispenser, SS White (WH1846B)
- BESTCARE Paper Towel Dispenser, (1/2 Ream) C-Fold (WH1181-1)
- BESTCARE 16-5/8" L Paper Towel Dispenser, SS White (WH1848B)
- BESTCARE Paper Towel Dispenser, (1 Ream) C-Fold (WH1181-2)
- SAN JAMAR Towel Disp, True Fold, C-Fold/Multifld, Wt (T1905WH)
- PACIFIC BLUE ULTRA Automated Towel Dispenser Kit, Black (59535)
- HDS TRADING Cast Iron Rooster Paper Towel Holder, Black (ZOR96047)
- Bestcare Paper Towel Dispensers