Shop All Toilets
Bestcare
Ligature Resistant Toilet, 1.6 gpf, Floor Mount, Elongated, White
Mfr # WH2142-2802-1.6
Zoro # G4997571
product price: $2,084.99
/ea
Free Shipping & Returns
$2,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 1 yr |
Rim Height | 15" |
Spud Connection Size | 1-1/2" |
Details
Mounting Style | Floor |
Item | Ligature Resistant Toilet |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Stainless Steel |
Rough-In | 12" |
Connection (In.) | 1-1/2 MNPT Spud |
Bowl Mfr. Model Number | WH2142--2802 |
System of Measurement | Inch |
Includes | 1.6GPF Left Side Stop Flush Valve, Flush Valve Cover |
Industry Type | Residential; Commercial |
Material of Construction | stainless steel |
Rough-In (In.) | 12 |
Ligature Resistant | Yes |
Bowl | Elongated |
Color/Finish | White |
Compliance | ASME A112.19.3, CSA B45.4 |
Finish | Powder Coated White |
ADA Compliance | No |
Spud Location | Top |
Description
Ligature Resistant Toilet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Oil Rubbed Bronze Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105RB)
- TOTO Right Hand Trip Lever For St743St706 Pol (THU279#PN)
- WATCO Foot Actuated Tub Closure (68301-CP)
- OASE Filter Foam, Green, BioSmart 5000/10000 (40976)
- BESTCARE Ligature Resistant Toilet, 1.28 to 1.6 gpf, Siphon Jet, Floor Mount, Elongated, White (WH2145_10)
- BESTCARE Tank Toilet, 1.28/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (WH2142-ADA-T-3-EGE10_10)
- BESTCARE Ligature Resistant Toilet, 1.6/1.28 gpf, Wall Mount, Elongated, White (WH2142-ADA-W-0024)
- BESTCARE Toilet Bowl, 1.28/1.6 gpf, Flush Valve, Wall Mount, Elongated, White (WH2142-ADA-W-3-EGE10_10)
- BESTCARE Ligature Resistant Toilet, 1.6/1.28 gpf, Floor Mount, Elongated, White (WH2142-W-3_12)
- BESTCARE Ligature Resistant Toilet, 1.28 to 1.6 gpf, Siphon Jet, Floor Mount, Elongated, White (WH2145_12)
- KOHLER Kathryn Comfort Height One-Piece C, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated (3940-96)
- Bestcare Toilets