Bestcare

Ligature Resistant Toilet, 1.28 to 1.6 gpf, Siphon Jet, Floor Mount, Elongated, White


product price: $2,348.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Style Floor
  • Bowl Shape Elongated
  • Color White
  • Gallons per Flush 1.28 to 1.6
  • Material Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bestcare
  • MFR # WH2145_12
  • Zoro # G7759845
  • UPC #
    883232451853
  • Country of Origin Mexico
  • Category Toilets

Dimensions

Width 17 1/8"
Manufacturers Warranty Length 1 yr.
Depth 30-3/4"
Trapway Dia. 3-1/2"
Rim Height 15"
Height 32-1/4"

Description

Ligature Resistant Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.