Shop All Hand Soap & Lotion Dispensers
Bestcare
Lig Resistant Soap Dish, Wht, 5x7x2-5/8In
Mfr # WH1832-PF
Zoro # G6171076
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color White
- Height 7 in
- Width 5 in
- Depth 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1832-PF
- Zoro # G6171076
- UPC # 883232437567
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 7 in |
Width | 5 in |
Depth | 2 5/8 in |
Wall Opening Size | 5-1/2 in x 3-1/2 in x 2-5/8 in |
Overall Height | 5 in |
Overall Width | 7 in |
Overall Depth | 2 5/8 in |
Wall Opening Height | 3 1/2 in |
Wall Opening Width | 5 5/8 in |
Wall Opening Dimensions - H x W x D | 3 1/2 in x 5 5/8 in x 2 5/8 in |
Overall Dimensions - H x W x D | 5 in x 7 in x 2 5/8 in |
Wall Opening Depth | 2 5/8 in |
Details
Item | Soap Dish |
Material | Stainless Steel |
Color | White |
Ligature Resistant | Yes |
Mounting | Recessed Wall with Plaster Mounting Flange |
Finish | Enviro-Glaze |
Features | Soap Dish Has Raised Dimples to Provide Drainage |
Product Type | Soap Dish |
Resistance Properties | Ligature Resistant |
Description
Soap Dish, Finish Enviro-Glaze, Material Stainless Steel, Mounting Type Recessed, Overall Depth 2 5/8 in, Overall Height 5 in, Overall Width 7 in, Wall Opening Depth 2 5/8 in, Wall Opening Height 3 1/2 in, Wall Opening Width 5 5/8 in, Center to Center Hole Distance Not Applicable, Product Type Soap Dish, Color White, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE 9x13" (1950)
- GOLDEN STAR Dust Mop Kit Complete With Frame/Handle, Red (WCB48CITRR)
- PERFORMANCE PLUS 4 Ply Wet Mop, 24 oz Dry Wt, Cut-End, White, Cotton, PK12, P09005 (P09005)
- VIKAN VIKAN Yellow 24" Squeegee Head (77546)
- BESTCARE Lig Resistant Soap Dish, Slvr, 5x7x2-5/8In (1832-PF)
- DIAL Fit Dispenser Touch Free Ivory Universal 1L, PK3 (1700016652)
- BRADLEY Powder Soap Dispenser, Wall Mount (658-300000)
- ZEP Hand Soap Disp, GY, 1,000 mL, 9 7/8 inD (667301)
- DIAL Fit Dispenser Manual Ivory 1.2L, PK3 (1700016656)
- BOBRICK Bobrick ConturaSeries Surface Mounted Soap Dispenser B4112 (B-4112)
- ALPINE INDUSTRIES Automatic Liquid/Gel Hand Sanitizer/Soap Dispenser, 1200 mL, White (430-L)
- Bestcare Hand Soap & Lotion Dispensers