Shop All Hand Soap & Lotion Dispensers
Bestcare
Lig Resistant Soap Dish, Slvr, 5x7x2-5/8In
Mfr # 1832-PF
Zoro # G4680051
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 7 in
- Width 5 in
- Depth 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # 1832-PF
- Zoro # G4680051
- UPC # 883232409113
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 7 in |
Width | 5 in |
Depth | 2 3/4 in |
Overall Depth | 2 3/4 in |
Overall Width | 7 in |
Overall Height | 5 in |
Wall Opening Dimensions - H x W x D | 3 1/2 in x 5 5/8 in x 2 5/8 in |
Wall Opening Depth | 2 5/8 in |
Overall Dimensions - H x W x D | 5 in x 7 in x 2 3/4 in |
Wall Opening Width | 5 5/8 in |
Wall Opening Height | 3 1/2 in |
Details
Item | Soap Dish |
Material | Stainless Steel |
Color | Silver |
Mounting | Recessed Wall with Plaster Mounting Flange |
Ligature Resistant | Yes |
Finish | Unfinished |
Features | Soap Dish Has Raised Dimples to Provide Drainage |
Product Type | Soap Dish |
Resistance Properties | Ligature Resistant |
Description
Soap Dish, Finish Unfinished, Material Stainless Steel, Mounting Type Recessed, Overall Depth 2 3/4 in, Overall Height 5 in, Overall Width 7 in, Wall Opening Depth 2 5/8 in, Wall Opening Height 3 1/2 in, Wall Opening Width 5 5/8 in, Center to Center Hole Distance Not Applicable, Product Type Soap Dish, Color Silver, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Towel Dispenser, Fusion Multifold/C-Fold, Blue (T1755TBL)
- PROVON 1200 ml Liquid Hand Soap Refill Cartridge (1922-02)
- DELTA Flynn Oil Rubbed Bronze Toilet Paper Holder (FLY50-OB)
- IDESIGN SMALL BASKET SPA NAVY (61208)
- BESTCARE Lig Resistant Soap Dish, Wht, 5x7x2-5/8In (WH1832-PF)
- PURELL Push-Style Soap Dispenser 1200mL - White (5030-01)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8565-04)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (6530-01)
- TOUGH GUY Replacement Bottle, Use with 11C810 (11C811)
- DIAL PROFESSIONAL FIT Universal Touch Free Dispenser, 1 L, 4" x 5.4" x 11.2", Gray, PK3 (16626)
- GEORGIA-PACIFIC Soap Dispenser, Manual, Foam, Silver (53060)
- Bestcare Hand Soap & Lotion Dispensers