Shop All Water Bottle Filling Stations
Bestcare
Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler
Mfr # WHBF3-EG10
Zoro # G5118948
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vandal Resistant Yes
- Depth 5 3/8 in
- Color White
- Inlet 3/8 in OD
- Dispenser Operation Push Bar Bottle Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WHBF3-EG10
- Zoro # G5118948
- UPC # 883232484417
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 5 3/8 in |
Height | 28 1/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 18 1/4 in |
Overall Depth | 5 3/8 in |
Dispensing Area Height | 10 5/8 in |
Inlet Pipe Size | 3/8 in |
Inlet Tube Outside Diameter | 3/8 in |
Overall Height | 28 1/8 in |
Overall Width | 18 1/4 in |
Manufacturer Warranty Length | 1 yr |
Drain Outside Diameter | 1 1/4 in |
Description
Bottle Filler, ADA Compliant Yes, Dispenser Actuation Front Push Button, Mounting Location Wall Semi-Recessed, Housing Color White, Housing Finish Satin, Includes Water Filter No, Overall Height 28 1/8 in, Overall Depth 5 3/8 in, Overall Width 18 1/4 in, Refrigeration Non-Refrigerated, Standards CHSC 116875, National Reduction of Lead in Drinking Water S.3874, NSF/ANSI 61.9, Cold Water Capacity 1 gph, Dispensing Area Height 10 5/8 in, Drain Outside Diameter 1 1/4 in, Environment Indoor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Faucet Repair Kit for Delta Delex/Peerless (24134)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208)
- ASCO Valve Rebuild Kit, With Instructions (310421)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 8mm Tube Size, Brass, Silver (3609 08 13)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTLG8WSLK)
- OASIS MANUFACTURING Bottle Filler, H 24.7 in, W 17.8 in (NNEBFEZ)
- ELKAY Elkay EZH2O Enhanced Wall Mounted Filtered Water Bottle Refilling Station, Stainless Steel (LZS8WSSP)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (LZWSSM)
- QUENCH USA Global Water 50 Gallon Per Day Reverse Osmosis Membrane (50GPD)
- ELKAY Elkay Green Clr Filtrd Ada Single Ss (LZSG8S)
- OASIS INTERNATIONAL Artesian Water Dispenser, Cook N' Cold, Stainless - BTSA1SK (504558C)
- Bestcare Water Bottle Filling Stations