Shop All Drinking Fountains & Water Cooler Parts
Bestcare
Flush Valve Cover
Mfr # WH2802SLPT-1.6-A
Zoro # G4420838
product price: $788.40
/ea
Free Shipping & Returns
$788.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Valves And Controls
- Material Cast Bronze
- Finish Glass Blast Sain
- Includes (6) Fasteners, Anchoring Hardware, Flush Valve, Flush Valve Cover
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH2802SLPT-1.6-A
- Zoro # G4420838
- UPC # 883232451648
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Flush Valve Cover And Flush Valve |
Sub Category | Valves And Controls |
Material | Cast Bronze |
Finish | Glass Blast Sain |
Includes | (6) Fasteners, Anchoring Hardware, Flush Valve, Flush Valve Cover |
Ligature Resistant | Yes |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Sub-Category | Valves and Controls |
Faucet Operation | Push Button |
Shop By | Closeouts |
Description
Flush Valve Cover and Flush Valve, Includes (6) Fasteners, Anchoring Hardware, Flush Valve, Flush Valve Cover, Ligature Resistant Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 3/4 in x 1/2 in Pipe Size (1436101)
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 3/4 in Pipe Size (H406007LS)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 8" (1070-88)
- MILWAUKEE VALVE Gate Valve, Class 125, 5 In. (2885-M 5)
- BESTCARE Flush Valve Cover (WH2802-ADA-1.28)
- ELKAY Elkay Kit - Frz Resist Push Button (98901C)
- BRADLEY Equa-Flo Rotor (120-042)
- ELKAY Elkay Kit- Evap Replacement 66809C (98772C)
- FLUIDFIT Fitting, Fluidfit, Union Tee, 1/4" (HUT1/4-1/4)
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (033552-003)
- BRADLEY Classic Wftn. IR Sensor (S83-039)
- Bestcare Drinking Fountains & Water Cooler Parts