Shop All Drinking Fountains & Water Cooler Parts
Bestcare
Flush Valve Cover
Mfr # WH2802SLPT-1.28-A
Zoro # G4420908
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Valves And Controls
- Material Cast Bronze
- Finish Glass Blast Sain
- Sub-Category Valves and Controls
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH2802SLPT-1.28-A
- Zoro # G4420908
- UPC # 883232453208
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Flush Valve Cover And Flush Valve |
Sub Category | Valves And Controls |
Material | Cast Bronze |
Finish | Glass Blast Sain |
Sub-Category | Valves and Controls |
Ligature Resistant | Yes |
Includes | (6) Fasteners, Anchoring Hardware, Flush Valve, Flush Valve Cover |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Faucet Operation | Push Button |
Description
Flush Valve Cover and Flush Valve, Includes (6) Fasteners, Anchoring Hardware, Flush Valve, Flush Valve Cover, Ligature Resistant Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 10 gpm, White (D10)
- SLOAN Urinal, Waterfree, White (WES1000)
- ZURN Trim Pack f/Tub & Shower w/ CP ABS Cover and Std Handle (TMPK7220)
- EVERFLOW 1/2" Flare x 3/8" FIP Reducing Adapter Pipe Fitting; Brass (F46R-1238)
- BESTCARE Flush Valve Cover (WH2802-ADA-1.28)
- ELKAY Elkay Kit- Regulator W/Spring (98731C)
- ELKAY Compressor Electrical Components, includes Overload, Relay (98749C)
- ELKAY Elkay EZH2O Water Bottle Refilling Station Retrofit Kit For EMABF Water Fountains (EMABFWS-RF)
- BRADLEY Screw 10-24X3/4 Set-SPCL (160-300)
- ELKAY Drain, 3.5", Type 304, SS, Body, Strainr, Tail (LK18B)
- PLUMB PAK BASKET STRAINR 3.5""CHRM (1441SS)
- Bestcare Drinking Fountains & Water Cooler Parts