Shop All Fire Extinguisher Cabinets
This Product is Discontinued
Bestcare
Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb, Steel (Discontinued)
Mfr # WH1704-FS-ANTL
Zoro # G8584371
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Solid Flush Door with Cylinder Lock
- Ligature Resistant Yes
- Dimensions (H x W x D) 26.8 in x 11.8 in x 5.8 in
- Overall Height 26.8 in
- For Wall Opening Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1704-FS-ANTL
- Zoro # G8584371
- UPC # 883232437390
- Country of Origin United States
- Category Fire Extinguisher Cabinets
Dimensions
Dimensions (H x W x D) | 26.8 in x 11.8 in x 5.8 in |
Overall Height | 26.8 in |
For Wall Opening Width | 10 in |
Overall Depth | 5.8 in |
For Wall Opening Depth | 5.8 in |
Overall Width | 11.8 in |
For Wall Opening Height | 25 in |
Details
Item | Fire Extinguisher Cabinet |
Includes | Solid Flush Door with Cylinder Lock |
Ligature Resistant | Yes |
Resistance Properties | Ligature Resistant |
For Tank Weight | 10 lb |
Housing Material | Steel |
For Location | Indoor |
Housing Material Finish | Powder Coated |
Construction Material | Steel |
Lock Type | Lockable |
Features | All Components are Powder Coated with an Electrostatically-Applied, Thermally-Fused, Re-Coatable White Polyester Finish, the Door and Trim are 20 Gauge Steel, the Recessed Cabinet is Designed with Sloping Edges that Protrude 1/2 in from the Surface, the Solid Door is Attached with a Continuous Hinge and Equipped with a Cylinder Lock, the Tub is Constructed of 20 Gauge Steel |
Storage Product Type | Cabinet |
Mount Type | Surface |
Color | White |
Description
Fire Extinguisher Cabinet, For Location Indoor, For Tank Weight 10 lb, Housing Material Steel, Mount Type Surface, Overall Height 26.8 in, Overall Width 11.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.