Shop All Water Supply Nozzles
Bestcare
Faucet Nozzle
Mfr # 2998-111-000
Zoro # G8257386
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 0.35 gpm
- Finish Unfinished
- Fits Brand BestCare
- Thread Size 15/16 in - 27
- Thread Size Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # 2998-111-000
- Zoro # G8257386
- UPC # 883232707134
- Country of Origin United States
- Category Water Supply Nozzles
Dimensions
Thread Size | 15/16 in - 27 |
Thread Size Type | Male |
Details
Item | Faucet Nozzle |
Flow Rate | 0.35 gpm |
Finish | Unfinished |
Fits Brand | BestCare |
Flow Outlet Type | Spray |
Description
Faucet Nozzle, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 0.35 gpm, Flow Outlet Type Spray, Unfinished Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 8 in.L (QB-108MF)
- MILWAUKEE VALVE Gate Valve, Class 125, 5 In. (2885-M 5)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP3)
- STRAHMAN Lever Arm Blue M-70 & S-70 Series Nozzles (WSLARMBLUE)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Blue (N2BL)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Yellow (N1SSY)
- SANI-LAV Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Black (N8B20)
- SANI-LAV Spray Nozzle, 150 psi, 7 gpm, Yellow (N1TY)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 100 psi, 12 gpm, White (N3W)
- STRAHMAN S70 Nozzle Black 3/4" W/ 360° Swivel Adapter (S70BLACK0075SWVL)
- Bestcare Water Supply Nozzles