Shop All Escutcheons & Flanges
Bestcare
Escutcheon, 2-1/4" W, 2-1/4" L
Mfr # 2566-050-002
Zoro # G8262864
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material of Construction Stainless Steel
- Overall Height 1-11/16 in
- Includes Nylon Compression Nut 1/8 in OD, Escutcheon Retainer, Air Diaphragm, Diaphragm Retainer, Back Outlet
- Overall Length 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # 2566-050-002
- Zoro # G8262864
- UPC # 883232707059
- Country of Origin Mexico
- Category Escutcheons & Flanges
Dimensions
Overall Height | 1-11/16 in |
Overall Length | 2-1/4 in |
Overall Width | 2-1/4 in |
Details
Item | Escutcheon |
Finish | Unfinished |
Material of Construction | Stainless Steel |
Includes | Nylon Compression Nut 1/8 in OD, Escutcheon Retainer, Air Diaphragm, Diaphragm Retainer, Back Outlet |
Fits Brand | BestCare |
For Use With Mfr. Model Number | WH3373, WH3373-8IN, WH3374, WH3374-8IN, WH3376, WH3376-8IN, WH3377, WH3377-8IN |
Description
Escutcheon, Unfinished Finish, Material of Construction Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Spud, 2 x 2 In, Brass/Rubber (SP-200)
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2608-SU-NA)
- PARKER 5/16" Copper Seal Bonnet PK 10 (3GF-5)
- B & K FLANGE FLOOR 2"" GALV (511-608BG)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-213-001)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-214-001)
- BESTCARE Escutcheon, 2-13/16" W, 6-13/16" L (2994-203-001)
- JONES STEPHENS Old World Bronze Escutcheon 1/2" IPS Low Pattern 2-1/2" OD (E0205WB)
- PFISTER Pfister Flange Kit Cobra Deco Cr (960-055A)
- FERNCO PSF 100 SPANNER FLANGE (PSF-100)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- Bestcare Plumbing Parts & Accessories