Shop All Escutcheons & Flanges
Bestcare
Escutcheon, 2-13/16" W, 6-13/16" L
Mfr # 2994-204-001
Zoro # G8259930
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material of Construction Stainless Steel
- For Use With Mfr. Model Number WH3377, WH3377-PPZ, WH3377-PPZ-BAT
- Includes Ligature Resistant Escutcheon 4 in S/T, 4 in Ligature Resistant Escutcheon H/C Sensor Gasket
- Overall Length 6-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # 2994-204-001
- Zoro # G8259930
- UPC # 883232707073
- Country of Origin United States
- Category Escutcheons & Flanges
Dimensions
Overall Length | 6-13/16 in |
Overall Width | 2-13/16 in |
Overall Height | 3/16 in |
Details
Item | Escutcheon |
Finish | Unfinished |
Material of Construction | Stainless Steel |
For Use With Mfr. Model Number | WH3377, WH3377-PPZ, WH3377-PPZ-BAT |
Includes | Ligature Resistant Escutcheon 4 in S/T, 4 in Ligature Resistant Escutcheon H/C Sensor Gasket |
Fits Brand | BestCare |
Ligature Resistance - NEW | Ligature Resistant |
Description
Escutcheon, Unfinished Finish, Material of Construction Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/4 in Pipe Size (417012)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 19)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7500170.002)
- BECK 2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331037002)
- BESTCARE Escutcheon, 2-13/16" W, 6-13/16" L (2994-203-001)
- BESTCARE Escutcheon, 2-1/4" W, 2-1/4" L (2566-050-002)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-213-001)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-214-001)
- LARSEN SUPPLY CO Delta Tub/Shwr Flange (0-2989)
- DELTA Escutcheon, 3-Setting Diverter (RP51924SS)
- HONEYWELL Flanges Pvc 3 in. Closet (C51300)
- Bestcare Escutcheons & Flanges