Shop All Escutcheons & Flanges
Bestcare
Escutcheon, 2-13/16" W, 6-13/16" L
Mfr # 2994-203-001
Zoro # G8262137
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material of Construction Stainless Steel
- For Use With Mfr. Model Number WH3376, WH3376-PPZ, WH3376-PPZ-BAT
- Overall Width 2-13/16 in
- Overall Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # 2994-203-001
- Zoro # G8262137
- UPC # 883232707066
- Country of Origin United States
- Category Escutcheons & Flanges
Dimensions
Overall Width | 2-13/16 in |
Overall Height | 3/16 in |
Overall Length | 6-13/16 in |
Details
Item | Escutcheon |
Finish | Unfinished |
Material of Construction | Stainless Steel |
For Use With Mfr. Model Number | WH3376, WH3376-PPZ, WH3376-PPZ-BAT |
Fits Brand | BestCare |
Includes | Ligature Resistant Escutcheon 4 in S/T, 4 in Ligature Resistant Escutcheon H/C Sensor Gasket |
Ligature Resistance - NEW | Ligature Resistant |
Description
Escutcheon, Unfinished Finish, Material of Construction Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cartridge Assembly (1068204)
- JOMAR VALVE 2" NPT Brass Horizontal Check Valve (T-501)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-24)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3210)
- BESTCARE Escutcheon, 2-1/4" W, 2-1/4" L (2566-050-002)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-214-001)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-213-001)
- JONES STEPHENS Old World Bronze Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105WB)
- DELTA Screws (2), Escutcheon Trim (RP196)
- LARSEN SUPPLY CO PriceCHR Lav WideFlange (03-1623)
- MOEN Ez Mount Sink Flange Kit (1030)
- Bestcare Escutcheons & Flanges