Shop All Escutcheons & Flanges
Bestcare
Escutcheon, 2-13/16" W, 10-13/16" L
Mfr # 2994-214-001
Zoro # G8258768
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material of Construction Stainless Steel
- For Use With Mfr. Model Number WH3377-8IN, WH3377-PPZ-8IN, WH3377-PPZ-BAT-8IN
- Overall Height 3/16 in
- Overall Length 10-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # 2994-214-001
- Zoro # G8258768
- UPC # 883232707103
- Country of Origin United States
- Category Escutcheons & Flanges
Dimensions
Overall Height | 3/16 in |
Overall Length | 10-13/16 in |
Overall Width | 2-13/16 in |
Details
Item | Escutcheon |
Finish | Unfinished |
Material of Construction | Stainless Steel |
For Use With Mfr. Model Number | WH3377-8IN, WH3377-PPZ-8IN, WH3377-PPZ-BAT-8IN |
Fits Brand | BestCare |
Includes | Ligature Resistant Escutcheon 8 in S/T, 8 in Ligature Resistant Escutcheon H/C Sensor Gasket |
Description
Escutcheon, Unfinished Finish, Material of Construction Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Hydrorain H2Okinetic 5-Setting Two-In-One Shower Head (58680-BL25)
- CONSERVCO Hose Bibb Lock & Padlock (DSL-2)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/2" Pipe Size (6RCY6)
- DANCO 2-In-1 Disc For Amer Std (9D00088936)
- BESTCARE Escutcheon, 2-13/16" W, 6-13/16" L (2994-203-001)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-213-001)
- BESTCARE Escutcheon, 2-1/4" W, 2-1/4" L (2566-050-002)
- LARSEN SUPPLY CO Pricechr Escutcheon Set (03-1651)
- JONES STEPHENS Oil Rubbed Bronze Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105RB)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- MOEN Ez Mount Sink Flange Kit (1030)
- Bestcare Plumbing Parts & Accessories