Shop All Escutcheons & Flanges
Bestcare
Escutcheon, 2-13/16" W, 10-13/16" L
Mfr # 2994-213-001
Zoro # G8259267
original price:
$33.43
8% off
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material of Construction Stainless Steel
- Includes Ligature Resistant Escutcheon 8 in S/T, 8 in Ligature Resistant Escutcheon H/C Sensor Gasket
- Overall Length 10-13/16 in
- Fits Brand BestCare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestcare
- MFR # 2994-213-001
- Zoro # G8259267
- UPC # 883232707097
- Country of Origin United States
- Category Escutcheons & Flanges
Dimensions
Overall Length | 10-13/16 in |
Overall Height | 3/16 in |
Overall Width | 2-13/16 in |
Details
Item | Escutcheon |
Finish | Unfinished |
Material of Construction | Stainless Steel |
Includes | Ligature Resistant Escutcheon 8 in S/T, 8 in Ligature Resistant Escutcheon H/C Sensor Gasket |
Fits Brand | BestCare |
For Use With Mfr. Model Number | WH3376-8IN, WH3376-PPZ-8IN, WH3376-PPZ-BAT-8IN |
Description
Escutcheon, Unfinished Finish, Material of Construction Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Threaded Red. Coup., Forged, 3000, 3/4X1/2" (4308001018)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 6" Pipe Size (BULK-PF-168)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Open, 3/4 in Pipe Size (8267G023)
- KOHLER Stem Extension (3007139)
- BESTCARE Escutcheon, 2-1/4" W, 2-1/4" L (2566-050-002)
- BESTCARE Escutcheon, 2-13/16" W, 6-13/16" L (2994-203-001)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-214-001)
- GROHE Universal Escutcheon Starlight Chrome (11741000)
- JONES STEPHENS Brushed Nickel Escutcheon 1/2" IPS Low Pattern 2-1/2" OD (E0205BN)
- THRIFCO PLUMBING Price-Pfister Wide Spread Flange, Chrome (4400928)
- DELTA Shower Flange (RP6025BL)
- Bestcare Plumbing Parts & Accessories