Shop All Washroom Accessories
Bestcare
Bookshelf, Ligature Resistant, White
Mfr # WH1826-SLPT
Zoro # G6138185
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Color White
- Mounting Wall
- Finish Enviro-Glaze
- Overall Depth 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1826-SLPT
- Zoro # G6138185
- UPC # 883232437086
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Overall Height | 7 in |
Overall Depth | 8 7/8 in |
Width (In.) | 20 |
Height (In.) | 7 |
Depth (In.) | 8-7/8 |
Overall Width | 20 in |
Overall Dimensions - H x W x D | 7 in x 20 in x 8 7/8 in |
Details
Item | Bookshelf |
Color | White |
Mounting | Wall |
Finish | Enviro-Glaze |
Material | Stainless Steel |
Includes | Tamper Resistant Screw, Wall Anchor |
Type | Ligature Resistant |
ADA Compliant | No |
Accessory Type | Bookshelf |
Includes Mounting Hardware | Yes |
Center to Center Hole Distance | 7 3/4 in |
Product Type | Bathroom Shelf |
Resistance Properties | Ligature Resistant |
Description
Bookshelf, Product Type Recessed Shelf, Mounting Type Recessed, Overall Height 7 in, Overall Width 20 in, Overall Depth 8 7/8 in, Material Stainless Steel, Finish Powder Coated, Weight Capacity Not Applicable, Center to Center Hole Distance 7 3/4 in, ADA Compliant No, Includes Mounting Hardware Yes, Color White, Includes Tamper Resistant Screw, Wall Anchor, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C x 2" MNPT Copper Reducing Adapter (604R 11/2x2)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G404)
- ILC Replacement for Bestairpro A10-prß Filter (A10-PR?)
- HOLO-KROME HOLO-KROME 1/4 DRYSEAL PRESSURE PLUG 100/BOX (10006)
- BESTCARE Security Shelf, Enviro-Glaze, 8x19x4In (WH1820FA)
- GROHE Universal Pull Out Spray (46731000)
- KOHLER Medium Shower Basket (1896-S)
- KOHLER Soap Dish Assembly (1140870)
- HAPCO-ELMAR Contempo Flat Tissue Box Cover, Black Stainless, 12PK (FTB-Black)
- KOHLER Medium Shower Basket (1896-BS)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- Bestcare Washroom Accessories