Shop All Washroom Accessories
Bestcare
Bookshelf, Ligature Resistant, White
Mfr # WH1824-SLPT
Zoro # G6119513
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 1/2 in
- Color White
- Mounting Wall
- Finish Enviro-Glaze
- Overall Depth 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1824-SLPT
- Zoro # G6119513
- UPC # 883232437079
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Overall Height | 11 1/2 in |
Overall Depth | 8 7/8 in |
Width (In.) | 20 |
Height (In.) | 11-1/2 |
Depth (In.) | 8-7/8 |
Hook Size (In.) | 3/8 |
Overall Width | 20 in |
Overall Dimensions - H x W x D | 11 1/2 in x 20 in x 8 7/8 in |
Details
Item | Bookshelf |
Color | White |
Mounting | Wall |
Finish | Enviro-Glaze |
Material | Stainless Steel |
Projection (In.) | 8-7/8 |
Type | Ligature Resistant |
Weight Capacity | 20 lb |
ADA Compliant | No |
Accessory Type | Bookshelf |
Resistance Properties | Ligature Resistant |
Product Type | Tower Holder and Hardware |
Center to Center Hole Distance | 7 3/4 in |
Includes Mounting Hardware | Yes |
Description
Bookshelf, Product Type Towel Holder, Mounting Type Exposed, Overall Height 11 1/2 in, Overall Width 20 in, Overall Depth 8 7/8 in, Material Stainless Steel, Finish Powder Coated, Weight Capacity 20 lb, Center to Center Hole Distance 7 3/4 in, ADA Compliant No, Includes Mounting Hardware Yes, Color White, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- JONES STEPHENS P-Trap, PVC, 1-1/2" (P37002)
- LEGEND VALVE 11/2" LONG TURN 90 ELBOW (450-137)
- SPEAKMAN Spray Face Repair Group, Plastic (RPG05-0749)
- BESTCARE Security Shelf, Enviro-Glaze, 8x19x4In (WH1820FA)
- BESTCARE Bookshelf, Ligature Resistant, White (WH1826-SLPT)
- GINGER Corner Shelf in Satin Nickel (0218CT-10-10/SN)
- NATIONAL HARDWARE Hook Robe Single Prong Orb (N830-143)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- DELTA Flynn Oil-Rubbed Bronze Double Robe Hook (FLY35-OB)
- DELTA Delta Screws/Extenders, 2, Chrome (RP12631)
- Bestcare Washroom Accessories