Shop All Bathroom Sinks
Bestcare
BestCare, DShape, 15-1/2inx12-1/2inx4in
Mfr # WH3741L-09
Zoro # G3584942
product price: $1,281.99
/ea
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless Steel
- Color White
- Overall Length 21 3/4 in
- Overall Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH3741L-09
- Zoro # G3584942
- UPC # 883232495086
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 21 3/4 in |
Overall Width | 29 in |
Overall Height | 22 in |
Bowl Size | 15 1/2 in x 12 1/2 in |
Bowl Depth | 4 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 5/16 in |
Back Splash Height | 3 in |
Bowl Width | 12 1/2 in |
Side Splash Height | 3 in |
Bowl Length | 15 1/2 in |
Description
Left Corner Bathroom Sink, ADA Compliance Yes, Back Splash Height 3 in, Bowl Depth 4 in, D-Shape, Bowl Size 15 1/2 in x 12 1/2 in, White, Drain Opening 1 1/2 in, Faucet Hole Dia. 1 5/16 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Powder Coated, Gauge 18 ga, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 22 in, Overall Length 21 3/4 in, Overall Width 29 in, BestCare(R), Left-Hand Corner Sink Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Replacement Handle Connection Set (45605000)
- ISPRING Sediment Water Filter Replacement Cartridges 5 Micron 2PK (FP15X2)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 80 (40715)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C3N-PS-CC)
- BESTCARE Bathroom Sink, White, D-Shaped, 15" x 12" (WH3775-3375L-SO-110V-BAT)
- BESTCARE Bathroom Sink with Faucet, 0.7 gpm, Chrome (WH3740-3373-SO)
- BESTCARE Best, Basin, DShape, 15-1/2inx12-1/2inx6in (WH3740-09)
- BESTCARE Bathroom Sink, White, SS, Wall Mount, 0.5gpm (WH3740-3375L-SO-110V-BAT)
- BESTCARE Best, Sink, DShape, 14-1/2inx12-1/2inx4in (WH3776L-09)
- BESTCARE Bathroom Sink, 19-7/8 In. L, 22-1/2 In. H (WH3775--3373)
- KOHLER Devonshire 18-1/8" Undermount Bathroom Sink (2336-96)
- Bestcare Bathroom Sinks