Shop All Touchless Bathroom Faucets
Bestcare
Battery-Operated Sensor 8" Mount, 3 Hole Bathroom Faucet, Chrome
Mfr # WH3373-WSF-SO-BAT
Zoro # G9969522
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material 303 Stainless Steel
- Number of Holes 3
- Height 2"
- Mounting Type Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH3373-WSF-SO-BAT
- Zoro # G9969522
- UPC # 883232440918
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 2" |
Manufacturers Warranty Length | 1 yr |
Spout Length | 2 in |
Overall Height | 2" |
Water Inlet Connection Size | 1/2 in |
Spout Height | 2 in |
Description
Item Ligature Resistant Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSTL8WSLP)
- KOHLER Vox Oval Vessel Bathroom Sink (99183-0)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (468-025X)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90LS PVC DWV1.5""HX (PVC003040600)
- BESTCARE Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO-BAT)
- BESTCARE Sensor 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3376-WSF-SO)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ-BAT)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO-BAT)
- CHICAGO FAUCET Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (EQ-A12C-13ABCP)
- Bestcare Touchless Bathroom Faucets