Shop All Touchless Bathroom Faucets
Bestcare
Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet
Mfr # WH3377-PPZ-BAT
Zoro # G5089758
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material 303 Stainless Steel
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH3377-PPZ-BAT
- Zoro # G5089758
- UPC # 883232487517
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 3" |
Manufacturers Warranty Length | 1 yr |
Spout Length | 2 in |
Water Inlet Connection Size | 1/2 in |
Spout Height | 2 in |
Description
Item Ligature Resistant Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTING TRADITIONS Design Polymerics Gray Latex Duct Sealant 1 gal (KK0351)
- WHITEHAUS Bridge Faucet W/ Long Traditional Swivel Spout, Cross Handles And Brass (WHKBTCR3-9201-NT-C)
- KOHLER Brevia With Quick-Release Hinges (4774-0)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/EPDM, S/T (TBB1015CPEG)
- BESTCARE Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO-BAT)
- BESTCARE Sensor 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3376-WSF-SO)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO-BAT)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-E)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- Bestcare Touchless Bathroom Faucets