Shop All Bathroom Sinks
Bestcare
Bathroom Sink, White, D-Shaped, 15" x 12"
Mfr # WH3775-3375L-SO-110V-BAT
Zoro # G7759860
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,660.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Polymer Resin
- Mounting Type Wall
- Color White
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestcare
- MFR # WH3775-3375L-SO-110V-BAT
- Zoro # G7759860
- UPC # 883232483199
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 20 in |
Overall Width | 21 3/4 in |
Overall Height | 34 in |
Bowl Size | 15 in x 12 in |
Bowl Depth | 4 in |
Faucet Hole Dia. | 1 5/16 in |
Back Splash Height | 3 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 15 in |
Water Inlet Connection Size | 1/2 in |
Side Splash Height | 4 in |
Bowl Width | 12 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 3 in, Bowl Depth 4 in, D-Shape, Bowl Size 15 in x 12 in, CEC Compliant, White, Drain Opening 1 1/2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 5/16 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Sensor, Cone, Powder Coated, Flow Rate 0.5 gpm, Gauge 18 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 34 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Coupling, Ductile Iron, 6 x 5 in, Grooved (0390029007)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0560005936)
- LEGEND VALVE 1/2" FNPT x PRESS P-571NL DU (301-103PNL)
- ZORO SELECT 1/8" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (460-060)
- BESTCARE Best, Sink, DShape, 14-1/2inx12-1/2inx4in (WH3776R-09)
- BESTCARE Bathroom Sink, White, SS, Wall Mount, 0.5gpm (WH3740-3375L-SO-110V-BAT)
- BESTCARE Best, Basin, DShape, 15-1/2inx12-1/2inx6in (WH3740-09)
- BESTCARE Bathroom Sink with Faucet, 0.7 gpm, Chrome (WH3740-3373-SO)
- BESTCARE Bathroom Sink, 19-7/8 In. L, 22-1/2 In. H (WH3775--3373)
- BESTCARE Best, Sink, DShape, 14-1/2inx12-1/2inx4in (WH3776L-09)
- WHITEHAUS Vitreous China Sgl Bowl, Drop-In Sink W/ Wire Basket And 3 ½" Off Cente (WH474-53)
- Bestcare Bathroom Sinks