Shop All Bath Towel Bars and Hooks
Bestcare
Bathroom Hook, 4 Hooks, 6-1/2" H, 7/8" D
Mfr # WH1828A-SLPT
Zoro # G5921778
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 4
- Overall Height 6-1/2"
- Mounting Wall
- Finish Powder Coated
- Overall Depth 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1828A-SLPT
- Zoro # G5921778
- UPC # 883232459071
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 6-1/2" |
Overall Depth | 7/8" |
Overall Width | 19" |
Overall Dimensions - H x W x D | 6 1/2 in x 19 in x 7/8 in |
Details
Item | Bathroom Hook |
Number of Hooks | 4 |
Mounting | Wall |
Finish | Powder Coated |
Material | 304 Stainless steel |
Weight Capacity | 25 lb. |
Includes | (6) 1/4"-20 Tamper Resistant Screws, (2) Wall Anchors |
Features | Ligature Resistant, Auto-Release |
Mounting Type | Wall Mounted |
Product Type | Bathroom Security Hook |
Mounting Style | Front Access |
Style Number - MERCH | Ligature Resistant |
Release Point | 25 lb |
Includes Mounting Hardware | Yes |
Resistance Properties | Tamper Resistant |
Base Shape | Rectangular |
Description
Bathroom Hook, Base Diameter Not Applicable, Finish Powder Coated, Material Stainless Steel, Mounting Location Wall, Mounting Style Front Access, Number of Hooks 4, Overall Depth 7/8 in, Overall Height 6 1/2 in, Overall Width 19 in, Release Point 25 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Features Auto-Release Hooks, Includes (2) Wall Anchor, (6) 1/4 In.-20 Tamper Resistant Screw, Product Type Bathroom Security Hook, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Welded, 1/8x12 (793MR5)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to BevGuard BGC-2300S Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4991)
- PARFLEX Polyethylene Tubing EB-64-0500 500 ft. (EB-64-0500)
- DELTA Fundamentals(TM), Sgl-Setting HndShwr (59462-WH15-BG)
- BESTCARE Towel/Clothes Hook (WHD-TH-GRAY)
- BESTCARE Security Hook, 1 Hook, 7/8In D, EnviroGlaze (WH1830-SLPT)
- BESTCARE Towel/Clothes Hook (WHD-TH-BLUE)
- BESTCARE Towel Shelf, Pwdr Coat, Ligature Resistant (WH1820FA-14)
- BESTCARE Towel/Clothes Hook (WHD-TH-WHITE)
- BESTCARE Bathroom Hook, 1 Hook, 5-1/8" H, 7/8" D (WH1830A-SLPT)
- MOEN 90 Degree Towel Bar in Matte Black (YB8886BL)
- Bestcare Bath Towel Bars and Hooks