Shop All Bath Towel Bars and Hooks
Bestcare
Bathroom Hook, 1 Hook, 5-1/8" H, 7/8" D
Mfr # WH1830A-SLPT
Zoro # G5936548
original price:
$171.46
29% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Overall Height 5-1/8"
- Mounting Wall
- Finish Powder Coated
- Overall Depth 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1830A-SLPT
- Zoro # G5936548
- UPC # 883232442493
- Country of Origin Mexico
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 5-1/8" |
Overall Depth | 7/8" |
Overall Width | 5-1/8" |
Overall Dimensions - H x W x D | 5 1/8 in x 5 1/8 in x 7/8 in |
Base Width | 5 1/8 in |
Base Height | 5 1/8 in |
Details
Item | Bathroom Hook |
Number of Hooks | 1 |
Mounting | Wall |
Finish | Powder Coated |
Material | 304 Stainless steel |
Weight Capacity | 25 lb. |
Includes | (6) 1/4"-20 Tamper Resistant Screws, (2) Wall Anchors |
Features | Ligature Resistant, Auto-Release |
Ligature Resistant | Yes |
Mounting Type | Wall Mounted |
Product Type | Bathroom Security Hook |
Mounting Style | Front Access |
Resistance Properties | Ligature Resistant |
Base Shape | Rectangular |
Style Number - MERCH | Ligature Resistant |
Includes Mounting Hardware | Yes |
Release Point | 25 lb |
Description
Bathroom Hook, Base Diameter Not Applicable, Finish Powder Coated, Material Stainless Steel, Mounting Location Wall, Mounting Style Front Access, Number of Hooks 1, Overall Depth 7/8 in, Overall Height 5 1/8 in, Overall Width 5 1/8 in, Release Point 25 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Base Height 5 1/8 in, Base Width 5 1/8 in, Features Auto-Release Hooks, Includes Clothes Hook, Wall Anchor, Product Type Bathroom Security Hook, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/8" Flare x 1/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3818)
- LEGEND VALVE 1/4" X 3-1/2" BLACK NIPPLE (355-025E)
- BONOMI 1" NPT Brass Spring Check Valve (100012LF-1)
- BLACK SWAN PTFE Tape-Low Den-Chn1/2X260-100Bucket (02090BK)
- BESTCARE Towel/Clothes Hook (WHD-TH-WHITE)
- BESTCARE Towel Shelf, Pwdr Coat, Ligature Resistant (WH1820FA-14)
- BESTCARE Security Hook, 1 Hook, 7/8In D, EnviroGlaze (WH1830-SLPT)
- BESTCARE Bathroom Hook, 4 Hooks, 6-1/2" H, 7/8" D (WH1828A-SLPT)
- BESTCARE Towel/Clothes Hook (WHD-TH-BLUE)
- BESTCARE Towel/Clothes Hook (WHD-TH-GRAY)
- OLYMPIA Robe Hook in Matte Black (H-1416-MB)
- Bestcare Bath Towel Bars and Hooks