Shop All Access Doors
Bestcare
Access Door, Uninsulated, 18" H x 18" W
Mfr # WH2805-18
Zoro # G7759635
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 18 in
- Door Width 18 in
- Material 16 ga Type 304 Stainless Steel
- Rough Opening Height 20 1/4 in
- Rough Opening Width 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH2805-18
- Zoro # G7759635
- UPC # 883232462194
- Country of Origin Mexico
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 18 in |
Rough Opening Height | 20 1/4 in |
Rough Opening Width | 20 1/4 in |
Mounting Hole Size | 1/4 in |
Details
Material | 16 ga Type 304 Stainless Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated |
Access Door Installation | Wall |
Hinge Type | Concealed |
Closure Type | Cam and Cylinder Locks |
Features | Fabricated From 16 ga Type 304 Stainless Steel with Exposed Surfaces Powder Coated White, Concealed Hinge is Mounted In Heavy, Reinforcing Channel and Allows The Door to Open Full 150 Degrees , Door Includes 2 Cam and Lock Cylinder Locks with 2 Keys |
Item | Ligature-Resistant Access Door |
Insulated / Uninsulated | Uninsulated |
Product Type | Access Door |
Description
Ligature-Resistant Access Door, Flush Mount, Uninsulated, Material 16 ga Type 304 Stainless Steel, Access Door Installation Wall, Door Height 18 in, Door Width 18 in, Rough Opening Height 20 1/4 in, Rough Opening Width 20 1/4 in, Closure Type Cam and Cylinder Locks, Hinge Type Concealed, Mounting Hole Size 1/4 in, Finish White Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: High Security KIK Cylinder - 06 Keyway - 10B ORB (KHKC01-10B)
- PHIFER WIRE 48 in W X 84 in L Aluminum Insect Screen Cloth (3001753)
- YALE Heavy Duty Lever Lockset, Right Angle (AU5402LN X 626)
- M-D Weatherstrip Door 3 X 7Ft Brn (43347)
- BESTCARE Access Door, Concealed, 8"Hx8"W, Wall Mount (WH2805-08)
- BESTCARE Access Door, Uninsulated, 14" H x 14" W (WH2805-14)
- DUCTMATE Access Door, 6 In. H, Cammed, 6 In. W (GRFDH6GA)
- ELMDOR Fire Rated Ceiling Access Door, 14x14, Prime Coat W/ Dual Purpose Lock (FRC14X14PC-DUL)
- KARP ASSOCIATES, INC Karp Inc. DSC-214M Flush Access Door for All Surf - Lock, 24"Wx24"H, MP2424L (MP2424L)
- TOUGH GUY Access Door, Adjustable, 14x15-1/2In (20TL34)
- ACUDOR Hinged Duct Access Door - 16 x 16 (HD50701616)
- Bestcare Access Doors