Shop All Access Doors
Bestcare
Access Door, Uninsulated, 14" H x 14" W
Mfr # WH2805-14
Zoro # G7759650
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 14 in
- Door Width 14 in
- Material 16 ga Type 304 Stainless Steel
- Rough Opening Height 16 1/4 in
- Rough Opening Width 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestcare
- MFR # WH2805-14
- Zoro # G7759650
- UPC # 883232462095
- Country of Origin Mexico
- Category Access Doors
Dimensions
Door Height | 14 in |
Door Width | 14 in |
Rough Opening Height | 16 1/4 in |
Rough Opening Width | 16 1/4 in |
Mounting Hole Size | 1/4 in |
Details
Material | 16 ga Type 304 Stainless Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated |
Access Door Installation | Wall |
Hinge Type | Concealed |
Insulated / Uninsulated | Uninsulated |
Closure Type | Cam and Cylinder Locks |
Features | Fabricated From 16 ga Type 304 Stainless Steel with Exposed Surfaces Powder Coated White, Concealed Hinge is Mounted In Heavy, Reinforcing Channel and Allows The Door to Open Full 150 Degrees , Door Includes 2 Cam and Lock Cylinder Locks with 2 Keys |
Item | Ligature-Resistant Access Door |
Product Type | Access Door |
Description
Ligature-Resistant Access Door, Flush Mount, Uninsulated, Material 16 ga Type 304 Stainless Steel, Access Door Installation Wall, Door Height 14 in, Door Width 14 in, Rough Opening Height 16 1/4 in, Rough Opening Width 16 1/4 in, Closure Type Cam and Cylinder Locks, Hinge Type Concealed, Mounting Hole Size 1/4 in, Finish White Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grommet Kit, 3/8in (3AB82)
- ZORO SELECT 1 15/32 in W x 2 55/64 in H Bright Zinc Plated Spring Hinge (4PA75)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch (W38-1500)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 2" (V95002)
- BESTCARE Access Door, Concealed, 8"Hx8"W, Wall Mount (WH2805-08)
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Cam Lock, 14Wx14H, Gray (TM-1414CW)
- FLAME GARD Duct Access Doors, UL Fire Rated, 12x8 (6EJC1)
- LINHDOR HEAVY DUTY ACCESS PANEL 16X16 (S30001616)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ KEYED CYLINDER LOCK 12X12 (S30201212)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS (GB40001620)
- TOUGH GUY Access Door, Fire Rated, Upswing, 24x24In (2VE80)
- Bestcare Doors