Shop All Access Doors
Bestcare
Access Door, Concealed, 8"Hx8"W, Wall Mount
Mfr # WH2805-08
Zoro # G7759565
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 8 in
- Door Width 8 in
- Material 16 ga Type 304 Stainless Steel
- Rough Opening Height 10 1/4 in
- Rough Opening Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH2805-08
- Zoro # G7759565
- UPC # 883232461883
- Country of Origin Mexico
- Category Access Doors
Dimensions
Door Height | 8 in |
Door Width | 8 in |
Rough Opening Height | 10 1/4 in |
Rough Opening Width | 10 1/4 in |
Mounting Hole Size | 1/4 in |
Details
Material | 16 ga Type 304 Stainless Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated |
Access Door Installation | Wall |
Hinge Type | Concealed |
Closure Type | Cam and Cylinder Locks |
Features | Fabricated From 16 ga Type 304 Stainless Steel with Exposed Surfaces Powder Coated White, Concealed Hinge is Mounted In Heavy, Reinforcing Channel and Allows The Door to Open Full 150 Degrees , Door Includes 2 Cam and Lock Cylinder Locks with 2 Keys |
Insulated / Uninsulated | Uninsulated |
Item | Ligature-Resistant Access Door |
Product Type | Access Door |
Description
Ligature-Resistant Access Door, Flush Mount, Uninsulated, Material 16 ga Type 304 Stainless Steel, Access Door Installation Wall, Door Height 8 in, Door Width 8 in, Rough Opening Height 10 1/4 in, Rough Opening Width 10 1/4 in, Closure Type Cam and Cylinder Locks, Hinge Type Concealed, Mounting Hole Size 1/4 in, Finish White Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 7/8" W x 2-61/64" H Satin Door and Butt Hinge (HG-OTA75)
- USA INDUSTRIALS EPDM O-Ring - Dash 117, PK 25 (ZUSAE70117)
- NATIONAL HARDWARE Hook Bolt Steel Zinc 7/8X12In (N130-708)
- J.W. WINCO GN749-G 1/2-A Threaded Plug, NBR Seal (749-G1/2-A)
- BESTCARE Access Door, Uninsulated, 14" H x 14" W (WH2805-14)
- LINHDOR ALUMINUM SUSPENDED / DROP CEILING T-BAR ACCESS PANEL W/ KEYED CYLINDER LOCK 24X24 (LWCT5902424)
- KARP General Purpose Stainless Steel Flush Access Door, DSC-214M Lock S/S 18 x 18 (MS1818L)
- CUNNINGHAM GAS Fire Magic Gourmet 20 In. X 14 In. Single Access Door Right With Dual Drawers Double Wall Doors (33820-SR)
- KARP Plastic Access Door, Handi-Access 6 x 9 (HA69)
- ELMDOR Dry Wall Access Door, 12x24, Prime Coat W/ Screwdriver Lock (DW12X24PC-SDL)
- TOUGH GUY Access Door, Aesthetic, 24x24In (16M214)
- Bestcare Doors